Shop All Cut-Resistant Gloves
Honeywell
Gloves, PR
Mfr # 42-322BO/8M
Zoro # G3158665
product price: $30.59
/pr
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A3
- Standards CE, EN388, EN420
- Cuff Style Hook-and-Loop
- Glove Lining Material Aramid
- Glove Back Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 42-322BO/8M
- Zoro # G3158665
- UPC # 883940376127
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M (8) |
Size (Numeric) | 8 |
Size (Alpha) | M |
Details
Item | Mechanics Gloves |
ANSI/ISEA Cut Level | A3 |
Standards | CE, EN388, EN420 |
Cuff Style | Hook-and-Loop |
Glove Lining Material | Aramid |
Glove Back Material | Polyester |
Touchscreen Compatible | No |
Glove Liner Material | Aramid |
Palm Style | Uncoated |
Glove Back Color | Black/Yellow |
Cut-Resistance Coverage | Palm Side |
Includes Double Palm | No |
ANSI/ISEA Cut Level (Coverage) | A3 - Palm Side |
ANSI/ISEA Impact Level | 2 |
Includes Reinforced Thumb Crotch | Yes |
Minimum Temperature | Not Rated |
Glove Features | Reinforced Thumb Crotch |
Palm Material | Polyester |
Knuckle Padding Material | TPR |
Description
Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, ANSI/ISEA Impact Level 2, Cuff Style Hook-and-Loop, Palm Material Polyester, Glove Liner Material Aramid, Glove Back Material Polyester, Glove Back Color Black/Yellow, Knuckle Protection Material TPR, Standards CE, EN388, EN420, ANSI/ISEA Cut Level A3, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Hooded Sweatshirt, 4XL, ANSI Class 3 (LUX-HZSWT-Y4X)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class G, Pinlock (4-Point) (454623)
- DEFENDER SAFETY H2-EH Safety Helmet Type 2 Class E, ANSI Z89 and EN12492 rated (H2-EH-05)
- BRADY Pipe Marker, Black, Propane Gas, PK5, 7227-1HV-PK (7227-1HV-PK)
- HONEYWELL Gloves, PR (42-322BO/10XL)
- HONEYWELL Gloves, PR (42-322BO/9L)
- HONEYWELL Cut-Resistant Gloves, XXL, 13 Gauge, A2, PR (22-7513B/11XXL)
- HONEYWELL Cut-Resistant Gloves, S, 18 Gauge, A2, PR (22-7518B/7S)
- HONEYWELL Cut-Resistant Gloves, Hook-and-Loop, L, PR (42-623BO/9L)
- HONEYWELL Cut-Resistant Gloves, XXL, 13 Gauge, A7, PR (27-0513B/11XXL)
- MAGID ROC HV250W Waterproof Thermal Coated Work GloveCut Level A2 (HV250W-11)
- Honeywell Gloves & Hand Protection