Shop All Cut-Resistant Gloves
Honeywell
Gloves, PR
Mfr # 41-4438BL/8M
Zoro # G3161569
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- ANSI/ISEA Cut Level A4
- Glove Coating Material Nitrile
- Glove Coating Coverage Full
- Glove Coating Finish Sandy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell
- MFR # 41-4438BL/8M
- Zoro # G3161569
- UPC # 883940376240
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M ( 8 ) |
Size- Numeric | 8 |
Size- Alpha | M |
Description
Knit Gloves, ANSI/ISEA Cut Level A4, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, Base Coating Material Nitrile, Glove Coating Cover Full, Double-Dipped Yes, Coating Type Double Dipped, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR No Smoking Sign, 10 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, Spanish (473T33)
- OCCUNOMIX Long Sleeve T-Shirt, XL, Orange, Polyester (LUX-XLSPB-OXL)
- LYLE Caution Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, LCU3-0128-NP_14x10 (LCU3-0128-NP_14x10)
- RADIANS Radians SV55 Class 2 Heavy Woven Two Tone Engineer Vest (SV55-2ZGD-2X)
- HONEYWELL Gloves, PR (41-4438BL/10XL)
- HONEYWELL Cut Resistant Coated Gloves, 3 Cut Level, Polyurethane, S, 1 PR (NFD16G/7S)
- HONEYWELL Cut-Resistant Gloves, PR (NPF24-0113G-10/XL)
- HONEYWELL Cut-Resistant Gloves, Hook-and-Loop, XL, PR (42-622BY/10XL)
- HONEYWELL Cut-Resistant Gloves, XL, 13 Gauge, A3, PR (23-0513B/10XL)
- HONEYWELL Cut-Resistant Gloves, M, 18 Gauge, A3, PR (23-7518B/8M)
- BDG 18 Gauge Seamless Knit Black Sandy Nitrile TPR Backhand, Size S (7) (99-1-9631-7)
- Honeywell Gloves & Hand Protection