Shop All Glove Boxes
Honeywell
Glovebox Glove, 32"L, Neoprene, Black, PR
Mfr # 8N3032/10H
Zoro # G503536348
product price: $279.99
/pr
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Style Beaded
- Thickness 30 mil
- Cuff Opening Diameter 8 in
- Latex-Free No
- Glove Hand Style Left and Right
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 8N3032/10H
- Zoro # G503536348
- UPC # 883940165868
- Country of Origin Germany
- Category Glove Boxes
Dimensions
Cuff Opening Diameter | 8 in |
Glove Size | 10 1/2 |
For Port Size | 8 in |
Glove Length | 32 in |
Details
Item | Glove Box Gloves |
Cuff Style | Beaded |
Thickness | 30 mil |
Latex-Free | No |
Glove Hand Style | Left and Right |
Anti-Static | No |
Color | Black |
Standards | 21 CFR 177 Complies with USDA and FDA Regulation, ASTM D412, CE Certified, EN374, EN388, EN420 |
Glove Materials | Neoprene |
Silicone-Free | Yes |
Description
Glove Box Gloves, Glove Size 10 1/2, Glove Length 32 in, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCILOGEX LABORATORY Battery Charger for RPI Pipette Filler (248646-BC)
- AZLON Wash Bottle, Standard, 500mL, PK5 (506705-0500)
- QORPAK Bottle, 32 oz, 28-400, PK12 (PLC-03448)
- DYNALON Stir Bar, Disp., 1/2x3/16, PTFE, PK10 (303644)
- HONEYWELL Glovebox Glove, Black, White, 10 1/2, PR (8N3032A/10H)
- Honeywell Glove Boxes