Shop All Globe Valves
Honeywell
Globe Valve Linkage, 1/2 In Shaft
Mfr # Q5020A1003
Zoro # G4870509
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 3/4" Stroke and 1/2" Shaft
- Height (In.) 9-1/2
- Width (In.) 4-5/8
- Depth (In.) 1-7/8
- Overall Height 9 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # Q5020A1003
- Zoro # G4870509
- Country of Origin Mexico
- Category Globe Valves
Dimensions
Height (In.) | 9-1/2 |
Width (In.) | 4-5/8 |
Depth (In.) | 1-7/8 |
Overall Height | 9 1/2 in |
Overall Width | 4 5/8 in |
Overall Depth | 1 7/8 in |
For Valve Body Size | 3 in |
For Valve Stem Size | 1/2 in |
Details
Item | Part |
Type | 3/4" Stroke and 1/2" Shaft |
For Use With | V5011N globe valves, direct coupled actuators |
Includes | 1/2" Diameter Drive Shaft, Precision Roller-Bearing Rack Construction, Adjustable Manual Override Lever And Valve Position Indicator |
Accessory Type | Globe Valve Linkage |
Product Type | Linkage Kit |
Compatible with Series | Mn/Ms |
Compatible with Manufacturer Model Number | V5011, V5013 |
Material | Aluminum |
Compatible with Brand | Honeywell |
Compatible Manufacturer Part Number | V5011, V5013 |
Compatible Manufacturer Model Number | V5011, V5013 |
For Use with Mfr. Model Number | V5011, V5013 |
For Use With Mfr. Model Number | V5011, V5013 |
Description
Linkage Kit, Product Type Linkage Kit, Compatible with Brand Honeywell, Compatible with Manufacturer Model Number V5011, V5013, Compatible with Grainger Part Number 278Z06, Compatible with Series Mn/Ms, Includes 1/2 in Diameter Drive Shaft, Adjustable Manual Override Lever, Precision Roller-Bearing Rack Construction, Valve Position Indicator, Material Aluminum, For Valve Body Size 3 in, For Valve Stem Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Aerator Kit (1321217)
- ZORO SELECT CPVC Transition Fitting, Schedule 80, 1" Pipe Size, FNPT x Spigot (9878-010SS)
- ZORO SELECT Tubing, Silicone, 1/2" I.D., 5/8" O.D. (ZUSA-HT-3113)
- GE Universal Whole House Replacement Water Filter Cartridge (FXWTC)
- HONEYWELL V5863A2038 1/2" Female Npt 3-Way (V5863A2038)
- HONEYWELL V5863A2061 3/4" Female Npt 3-Way (V5863A2061)
- HONEYWELL Two-Way Globe Valve, 1/2 In NPT, 1.85 Cv (V5011N1024)
- HONEYWELL Two-Way Globe Valve, 1 In NPT, 11.7Cv (V5011N1065)
- HONEYWELL Two-Way Globe Valve, 2 In NPT, 46.8 Cv (V5011N1099)
- HONEYWELL Two-Way Globe Valve, 1 1/2 In NPT, 29 Cv (V5011N1081)
- CHICAGO VALVES AND CONTROLS 2", Stainless Steel 200 WOG Threaded Globe Valve (3266SW020)
- Honeywell Valves