Shop All Topical Ointments, Creams, and Antiseptics
Honeywell
Germicidal Solution, Pump Spray, 1 gal.
Mfr # 5534515
Zoro # G0916641
product price: $31.75
/ea
$31.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Chemical None
- Cleaner Form Liquid
- Industry Type Healthcare
- Degreaser Container Type Bottle
- Fragrance Unscented
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 5534515
- Zoro # G0916641
- Country of Origin United States
- Category Topical Ointments, Creams, and Antiseptics
Dimensions
Cleaner Container Size | 1 gal |
Degreaser Container Size | 1 gal. |
Size | 1 gal. |
Container Size | 1 gal |
Description
Surface Germicidal Solution, Primary Chemical None, Container Type Bottle, Container Size 1 gal, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Fragrance Unscented, Cleaner Form Liquid, Surfaces for Use On Hard Nonporous Surfaces, Standards EPA Registered, Targeted Pathogens C. Difficile; E-coli; Hepatitis A; Hepatitis B; HIV; MRSA; TB, Product Series No Series, Flash Point 87 Degrees F, Includes -, NSF Rating Not Rated, EPA Registered Yes
Restrictions
- Hazardous material
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROPROBE Splinter Probes 1.4"X100 (ASP100)
- CORDMATE Elbow Flat 90D Wht (C16)
- DIXON 4 in x 30 ft RAPP-IT PIPE REPAIR KIT BANDAGE (RAP304)
- ALCO Vinyl Flared Back UPH, 22 W, 8 Hole, Black (74539-A3)
- HONEYWELL Antibiotic, Foil Pack, 0.9g, PK10 (020126)
- MEDIQUE PRODUCTS Triple Antibiotic Ointment, 1/57 gm. Packets, 25/Box (22373)
- FABRICATION ENTERPRISES BioFreeze® Cold Pain Relief Gel, 3 oz. Roll-On Bottle (11-1032-1)
- IVYX Pre-Contact Cleanser, Poison Oak/Ivy, PK25 (18-052)
- FIXODENT Denture Cream Fixodent 1.4 oz., PK24 (30038)
- CORETEX Ivyx Pre-Contact Poison Ivy Barrier Lotion, 4 Oz. Bottle, 12PK (83666)
- MCKESSON Skin Protectant Cream, Scented, 6 oz Tube (53-23103)
- Honeywell Topical Ointments, Creams, and Antiseptics