Shop All Gauze & Dressings
Honeywell
Gauze Wrap, Sterile, White, Unitized
Mfr # 020305
Zoro # G2487974
original price:
$3.69
8% off
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 yd
- Product Type Gauze Bandage
- Sterility Sterile
- Dressing Material Gauze
- Dressing Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell
- MFR # 020305
- Zoro # G2487974
- Country of Origin China
- Category Gauze & Dressings
Dimensions
Length | 6 yd |
Dressing Length | 6 yd |
Package Length | 3/4 in |
Dressing Width | 4 in |
Package Width | 4 in |
Package Height | 2 1/4 in |
Width | 4 in |
Description
Gauze Wrap, Dressing Length 6 yd, Dressing Width 4 in, Water Resistance Not Water Resistant, Sterility Sterile, Unitized Unitized, Fastener Included Fastener Not Included, Number of Units Included 1, Package Height 2 1/4 in, Package Width 4 in, Package Length 3/4 in, Compatible Manufacturer Part Number 019727-0014L, Compatible Grainger Part Number 3T956, Standards ANSI Z308.1-2009, Latex Content Latex Free, Dressing Color White, Dressing Material Gauze, Package Type Unitized
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stop Bleed Kit, Red, 7" H x 3-1/2" Depth (91060)
- ALEVE Pain Reliever Tablets 220 mg, 320 Count (22000849)
- CLINTON Small Up/Down Staircase (4-5500-36)
- FIRST AID ONLY Bite and Sting Pads, White, 50/Box (G326)
- HONEYWELL Eye Dressing Pad, Sterile (020300)
- HONEYWELL Triangular Bandage, Cotton Cloth (020370)
- HONEYWELL Triangular Bandage, Yes, Cotton Cloth (020374)
- HONEYWELL Stretch Bandage, Sterile, White, Gauze, Bulk (043171)
- HONEYWELL Gauze Bandage, Sterile, White, PK2 (020630)
- HONEYWELL Self-Adherent Wrap, Blue, 2 in., 5 yd. (720071)
- JOHNSON & JOHNSON Band-Aid 4"x2.5 Yard Flexible Rolled Gauze 2.5 Yard Roll, PK24 (1116139)
- Honeywell Gauze & Dressings