Shop All Gauze & Dressings
This Product is Discontinued
Honeywell
Gauze Wrap, Non-Sterile, Latex-Free, PK10 (Discontinued)
Mfr # Z045029
Zoro # G1928053
This Product is Discontinued
Key Features
- Length 6 yd
- Product Type Wrap
- Dressing Color White
- Unitized Bulk
- Latex Content Latex Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # Z045029
- Zoro # G1928053
- Country of Origin China
- Category Gauze & Dressings
Dimensions
Length | 6 yd |
Dressing Width | 3 in |
Dressing Length | 6 yd |
Width | 3 in |
Details
Product Type | Wrap |
Dressing Color | White |
Unitized | Bulk |
Latex Content | Latex Free |
Sterility | Non-Sterile |
Water Resistance | Not Water Resistant |
Dressing Material | Gauze |
Package Type | Bulk |
Shop By | Closeouts |
Material | Latex-Free |
Waterproof | No |
Industry Type | Healthcare |
Sterile/Non-Sterile | Non-Sterile |
Color | White |
Item | Gauze Wrap |
Description
Gauze Wrap, Dressing Length 6 yd, Dressing Width 3 in, Water Resistance Not Water Resistant, Sterility Non-Sterile, Unitized Bulk, Number of Units Included Not Applicable, Latex Content Latex Free, Dressing Color White, Dressing Material Gauze, Package Type Bulk, Product Type Wrap, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.