Shop All Gauze & Dressings
Honeywell
Gauze Sponge, White, Gauze, Bulk, PK200
Mfr # 074144
Zoro # G2371311
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 in
- Product Type Gauze Sponge
- Standards ANSI Z308.1-2009
- Package Width 3 3/4 in
- Package Height 3 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell
- MFR # 074144
- Zoro # G2371311
- Country of Origin China
- Category Gauze & Dressings
Dimensions
Length | 4 in |
Package Width | 3 3/4 in |
Package Height | 3 3/4 in |
Dressing Length | 4 in |
Package Length | 8 in |
Dressing Width | 4 in |
Width | 4 in |
Description
Gauze Sponge, Dressing Length 4 in, Dressing Width 4 in, Water Resistance Not Water Resistant, Sterility Non-Sterile, Unitized Unitized, Fastener Included Fastener Not Included, Number of Units Included 200, Package Height 3 3/4 in, Package Width 3 3/4 in, Package Length 8 in, Compatible Manufacturer Part Number Not Applicable, Standards ANSI Z308.1-2009, Latex Content Latex Free, Dressing Color White, Dressing Material Gauze, Package Type Bulk, Product Type Gauze Sponge, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN EMS Case, 16-7/8" W x 20-5/8" L x 8-1/8" H (1550EMS)
- FIRST AID ONLY Refill for SmartCompliance General Business Cabinet, Liquid Skin Bandages (90447)
- DICK MEDICAL SUPPLY Strap, Black, 6 ft. L x 2-1/2" W x 3" H (31160 BKF)
- JOHNSON & JOHNSON BAND-AID 4408 Flexible Fabric Adhesive Tough Strip Bandages, 1 x 3-1/4, 20/Box (JOJ4408)
- HONEYWELL Blood Stopper, Sterile, White, Gauze, Bulk (061910)
- HONEYWELL Gauze Sponge, White, Gauze, Bulk, PK200 (074133)
- HONEYWELL Gauze Bandage, Sterile, White, PK2 (020630)
- HONEYWELL Gauze Pad, Sterile, White, Gauze, Unitized (020645)
- HONEYWELL Burn Dressing, Soaked, Non-Woven Cloth (021031)
- HONEYWELL Multi-Trauma Dressing, Sterile, White, Bulk (069564)
- MEPILEX BORDER FLEX LITE Mepilex Thin Foam Sterile Border Dressing, Flex Lite, 1-3/5 X 2in, Adhesive, 10PK (581011)
- Honeywell Gauze & Dressings