Shop All Gauze & Dressings
Honeywell
Gauze Pad, Sterile, White, Unitized, PK6
Mfr # 020583
Zoro # G3523956
product price: $1.89
/pk 6, $0.32/ea
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 in
- Product Type Gauze Pad
- Water Resistance Not Water Resistant
- Sterility Sterile
- Package Type Unitized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 020583
- Zoro # G3523956
- Country of Origin China
- Category Gauze & Dressings
Dimensions
Length | 2 in |
Package Height | 3/4 in |
Dressing Width | 2 in |
Package Width | 4 1/8 in |
Dressing Length | 2 in |
Package Length | 2 1/4 in |
Width | 2 in |
Description
Gauze Pad, Dressing Length 2 in, Dressing Width 2 in, Water Resistance Not Water Resistant, Sterility Sterile, Unitized Unitized, Fastener Included Fastener Not Included, Number of Units Included 6, Package Height 3/4 in, Package Width 4 1/8 in, Package Length 2 1/4 in, Compatible Manufacturer Part Number Not Applicable, Standards ANSI Z308.1-2009, Latex Content Latex Free, Dressing Color White, Dressing Material Gauze, Package Type Unitized, Product Type Gauze Pad, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHYSICIANSCARE Antacid, Tablet, 420mg, PK125 (90110)
- DYNAREX Dynarex DynaGo Zoom Aluminum Rollator W/ 3in Wheels (10200)
- 3M Attest Biological Indicator for Steam Starilization, 25Box (1262P)
- FIRST AID ONLY Complete Refill/Kit, 94pcs, Class A (90582-021)
- HONEYWELL Gauze Compress, White, Unitized, PK4 (020766)
- HONEYWELL Gauze Pad, Sterile, White, Gauze, Unitized (020645)
- HONEYWELL Bandage, Elastic (105020)
- HONEYWELL Triangular Bandage, Yes, Cotton Cloth (020374)
- HONEYWELL Self-Adherent Wrap, Blue, 2 in., 5 yd. (720071)
- HONEYWELL Bandage, Beige (100520-H5)
- FIRST AID ONLY Stretch Gauze, Sterile, White, No, Gauze (5-700)
- Honeywell Gauze & Dressings