Shop All Gauze & Dressings
Honeywell
Gauze Pad, Sterile, White, Gauze, Unitized
Mfr # 020645
Zoro # G3249443
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36 in
- Product Type Gauze Pad
- Package Length 5/8 in
- Latex Content Latex Free
- Package Type Unitized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 020645
- Zoro # G3249443
- Country of Origin China
- Category Gauze & Dressings
Dimensions
Length | 36 in |
Package Length | 5/8 in |
Package Height | 2 1/4 in |
Package Width | 4 in |
Dressing Width | 36 in |
Dressing Length | 36 in |
Width | 36 in |
Description
Gauze Pad, Dressing Length 36 in, Dressing Width 36 in, Water Resistance Not Water Resistant, Sterility Sterile, Unitized Unitized, Fastener Included Fastener Not Included, Number of Units Included 1, Package Height 2 1/4 in, Package Width 4 in, Package Length 5/8 in, Compatible Manufacturer Part Number 019708-0005L, Standards ANSI Z308.1-2009, Latex Content Latex Free, Dressing Color White, Dressing Material Gauze, Package Type Unitized, Product Type Gauze Pad, Self-Adhesion Self-Adhering
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHYSICIANSCARE PhysiciansCare Cold & Cough Complete (90092-005)
- COVIDIEN Sharps Container, 3 Gal., Sharpstar, PK5 (S3GR100537)
- TAYLOR Mechanical Bath Scale, 136kg/300 lb. Cap., 1kg/2 lb. Graduations (20044014EXP)
- NEXCARE No-Sting Liquid Bandage Spray, 0.61oz (LBS118-03)
- HONEYWELL Stretch Bandage, Sterile, White, Gauze, Bulk (043172)
- HONEYWELL Burn Dressing, Soaked, Non-Woven Cloth (021031)
- HONEYWELL Stretch Bandage, Sterile, White, Gauze, Bulk (043171)
- HONEYWELL Bandage, Elastic (105020)
- HONEYWELL Sterile Gauze Pad, Sterile, White, Yes, PK4 (020430)
- HONEYWELL Multi-Trauma Dressing, Sterile, White, Bulk (069564)
- MCKESSON Sterile Minor Procedure Surgical Drape, 48 x 60 Inch (183-I80-05178G-S)
- Honeywell Gauze & Dressings