Shop All Gauze & Dressings
This Product is Discontinued
Honeywell
Gauze Pad, Sterile, White, Gauze, PK100 (Discontinued)
Mfr # 067622
Zoro # G2424877
This Product is Discontinued
Key Features
- Length 2 in
- Package Type Bulk
- Material Gauze
- Sterile/Non-Sterile Sterile
- Includes (100) Sterile Pad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 067622
- Zoro # G2424877
- Country of Origin China
- Category Gauze & Dressings
Dimensions
Length | 2 in |
Width | 2 in |
Details
Package Type | Bulk |
Item | Gauze Pad |
Material | Gauze |
Sterile/Non-Sterile | Sterile |
Includes | (100) Sterile Pad |
Waterproof | No |
Industry Type | Healthcare |
Color | White |
Description
Gauze Pad, Package Type Bulk, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.