Shop All Gauze & Dressings
This Product is Discontinued
Honeywell
Gauze Pad, Sterile, 12 Ply, Unitized, PK25 (Discontinued)
Mfr # 067533
Zoro # G0290464
This Product is Discontinued
Key Features
- Length 3 in
- Package Type Unitized
- Material Gauze
- Width 3 in
- Industry Type Healthcare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 067533
- Zoro # G0290464
- Country of Origin China
- Category Gauze & Dressings
Dimensions
Length | 3 in |
Width | 3 in |
Details
Package Type | Unitized |
Material | Gauze |
Industry Type | Healthcare |
Color | White |
Item | Gauze Pad |
Includes | (25) Sterile Pad |
Waterproof | No |
Sterile/Non-Sterile | Sterile |
Description
Gauze Pad, Package Type Unitized, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.