Shop All Gauze & Dressings
Honeywell
Gauze Compress, Sterile, No, Cotton, PK2
Mfr # 35143TC
Zoro # G5136485
product price: $4.99
/pk 2, $2.50/ea
$4.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Package Type Unitized
- Industry Type Healthcare
- Includes Telfa Pad
- Waterproof No
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 35143TC
- Zoro # G5136485
- Country of Origin China
- Category Gauze & Dressings
Dimensions
Length | 3 in |
Width | 1 in |
Details
Item | Gauze Compress |
Package Type | Unitized |
Industry Type | Healthcare |
Includes | Telfa Pad |
Waterproof | No |
Color | White |
Material | Cotton |
Sterile/Non-Sterile | Sterile |
Description
Gauze Compress, Package Type Unitized, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY First Aid Kit w/House, 668pcs, 5.75x22.5 (90829-021)
- FABRICATION ENTERPRISES Comfy Splints„¢ Comfy Hand/Wrist Orthosis, Adult Medium with One Cover (24-3090)
- FIRST AID ONLY Triple Antibiotic Ointment, 0.5g, 12/Box, White, PK12 (FAO12001)
- FIRST AID ONLY First Aid Kit Refill, Butterfly Wound Closures, 10 Per Box (FAE-5010)
- HONEYWELL Triangular Bandage, Yes, Cotton Cloth (020374)
- HONEYWELL Gauze Pad, Sterile, White, Unitized, PK4 (020730)
- HONEYWELL Eye Dressing Pad, Sterile (020300)
- HONEYWELL Multi-Trauma Dressing, Sterile, White, Bulk (069564)
- HONEYWELL Triangular Bandage, Cotton Cloth (020370)
- HONEYWELL Gauze Compress, White, Unitized, PK4 (020766)
- FIRST AID ONLY Gauze Pad, Sterile, White, No, Gauze, PK4 (3-001)
- Honeywell Gauze & Dressings