Shop All Gauze & Dressings
This Product is Discontinued
Honeywell
Gauze Bandage, Sterile, White, Bulk, PK12 (Discontinued)
Mfr # 041920
Zoro # G2930496
This Product is Discontinued
Key Features
- Length 4 1/2 yd
- Product Type Bandage
- Number of Units Included 12
- Dressing Color White
- Latex Content Latex Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 041920
- Zoro # G2930496
- Country of Origin United States
- Category Gauze & Dressings
Dimensions
Length | 4 1/2 yd |
Dressing Width | 2 in |
Dressing Length | 4 1/8 yd |
Width | 2 in |
Details
Product Type | Bandage |
Number of Units Included | 12 |
Dressing Color | White |
Latex Content | Latex Free |
Unitized | Unitized |
Sterility | Sterile |
Package Type | Bag |
Water Resistance | Not Water Resistant |
Dressing Material | Gauze |
Material | Gauze |
Item | Gauze Bandage |
Color | White |
Industry Type | Healthcare |
Includes | (12) Flexicon |
Waterproof | No |
Sterile/Non-Sterile | Sterile |
Description
Gauze Bandage, Dressing Length 4 1/8 yd, Dressing Width 2 in, Water Resistance Not Water Resistant, Sterility Sterile, Unitized Unitized, Number of Units Included 12, Latex Content Latex Free, Dressing Color White, Dressing Material Gauze, Package Type Bag, Product Type Bandage, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.