Shop All Gauze & Dressings
Honeywell
Gauze Bandage, Non-Sterile, White, No, Gauze
Mfr # 051820
Zoro # G4491356
$0.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 4 1/10 yd
- Industry Type Healthcare
- Color White
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell
- MFR # 051820
- Zoro # G4491356
- Country of Origin China
- Category Gauze & Dressings
Dimensions
Length | 4 1/10 yd |
Width | 2 in |
Dressing Width | 2 in |
Dressing Length | 4 1/8 yd |
Details
Promotion Restriction | Not eligible for promotion |
Industry Type | Healthcare |
Color | White |
Sterile/Non-Sterile | Non-Sterile |
Waterproof | No |
Package Type | Bulk |
Item | Gauze Bandage |
Product Type | Gauze Bandage |
Fastener Included | Fastener Not Included |
Latex Content | Latex Free |
Dressing Material | Gauze |
Water Resistance | Not Water Resistant |
Unitized | Bulk |
Sterility | Non-Sterile |
Standards | ANSI Z308.1-2009 |
Dressing Color | White |
Description
Gauze Bandage, Dressing Length 4 1/8 yd, Dressing Width 2 in, Water Resistance Not Water Resistant, Sterility Non-Sterile, Unitized Bulk, Fastener Included Fastener Not Included, Number of Units Included Not Applicable, Compatible Manufacturer Part Number Not Applicable, Standards ANSI Z308.1-2009, Latex Content Latex Free, Dressing Color White, Dressing Material Gauze, Package Type Bulk, Product Type Gauze Bandage
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASI ROVAL ASI, RovalSurface Mounted Sanitary Waste Receptacle (20852)
- EMI Rescue Tool, 2", 11" L (9000)
- CREST HEALTHCARE Adapter Cable, 1/4" Plug to 1/4" Plug (101968-10)
- PROHEAL Foam Hospital Bed Mattress With Raised Rails (PH-81014)
- HONEYWELL Self-Adherent Wrap, Blue, 2 in., 5 yd. (720071)
- HONEYWELL Bandage, Elastic (105020)
- HONEYWELL Stretch Bandage, Sterile, White, Gauze, Bulk (043171)
- HONEYWELL Gauze Sponge, White, Gauze, Bulk, PK200 (074144)
- HONEYWELL Burn Dressing, Soaked, Non-Woven Cloth (021031)
- HONEYWELL Eye Dressing Pad, Sterile (020300)
- DYNAREX Knuckle Gauze Roll, 4-1/2Inx12ft3-3/4In, PK100 (3161)
- Honeywell Gauze & Dressings