Shop All Gas Valves
Honeywell
Gas Valve, NG/LP, Intermittent Pilot and Direct Spark Ignition, 24 V, 3.5 in wc, Standard Opening
Mfr # VR8304M3509
Zoro # G4790453
original price:
$224.99
14% off
new price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1/2 in
- Outlet Size 3/4 in
- Overall Height 5 3/8 in
- Ignition Type Intermittent Pilot and Direct Spark Ignition
- Pressure Setting Range 3.5 in wc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # VR8304M3509
- Zoro # G4790453
- Country of Origin Mexico
- Category Gas Valves
Dimensions
Inlet Size | 1/2 in |
Outlet Size | 3/4 in |
Overall Height | 5 3/8 in |
Port Connection Size | 3/4 in |
Overall Length | 4 1/16 in |
Pressure Tap Connection Size | 1/8 in |
Overall Depth | 2 11/16 in |
Description
Gas Valve, ANSI Rating ANSI Z223.1 NFPA No. 54, Current 0.5 A, Electrical Connections Quick Connect Terminal, Flow Direction Straight-Thru, For Media Liquid Propane, Natural Gas, Heating Capacity - Maximum 370,000 BtuH, Includes Conversion Kit Conversion Kit Included, Includes On/Off Switch Not Applicable, Includes Pilot Generator Kit Pilot Generator Kit Not Included, Includes Pressure Regulator Pressure Regulator Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOPOG-E Manway Gasket, Series 180, Black Rubber, 12 in x 15-1/2 in x 1-1/4 in, Elliptical, PK 2 (T180-12X15-1/2X1-1/4E-PK2)
- WESTINGHOUSE Casanova Supreme 42" 4-Blade Wht Indoor Ceiling Fan w/LED Light (7231200)
- PORTALS PLUS Small Cover & Cap With C-212 Black Cap (32015)
- DAIKIN Motor, 0.06 HP, 115V, 1250 rpm (106163014)
- HONEYWELL Vu844A1003 24V Actuator With 6" (VU844A1003)
- HONEYWELL Th115-A-240D-B 208/240Vac 4 Wire (TH115-A-24)
- HONEYWELL Rpls730B1000 Econo Switch 7 Day (RPLS730B10)
- HONEYWELL Vr4304M4519 120Vac, Single Stage (VR4304M451)
- HONEYWELL 50027910-001 Differential (50027910-0)
- HONEYWELL Wt8840B1000 Water Heater Gas (WT8840B100)
- RHEEM Sp10963D 24V 3/4" Gas Valve - Ng (SP10963D)
- Honeywell Gas Valves