Shop All Gas Valves
Honeywell
Gas Valve, Nat/LP, Standing Pilot, 24VAC, 3.0 to 5.0" WC, 0.5A
Mfr # VR8200A2132
Zoro # G0041898
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- BtuH Capacity 20,000 to 200,000
- Coil Volts 24VAC
- Gas Type Nat/LP
- Ignition Type Standing Pilot
- Inlet Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # VR8200A2132
- Zoro # G0041898
- UPC # 085267112055
- Country of Origin Mexico
- Category Gas Valves
Dimensions
Inlet Size | 1/2" |
Outlet Size | 1/2" |
Details
BtuH Capacity | 20,000 to 200,000 |
Coil Volts | 24VAC |
Gas Type | Nat/LP |
Ignition Type | Standing Pilot |
Reducer Bushing Kit | 1/2 x 3/8" |
Valve Type | Standard Opening |
For Use With | Gas Fired Appliances |
Amps AC | 0.5A |
Ambient Temp. Range | 0 to 175 Degrees F |
Item | Continuous Pilot Dual Automatic Combination Valve 1/2", 24V |
LP Conversion Kit | Yes |
Pressure Setting Range | 3.0 to 5.0" WC |
Includes | (4) Screws, Bushing, Conversion Kit, Ferrule, Flange, Gas Valve, Hex Wrench |
Inlet Pressure Tap | Yes |
Standards | CSA International: 112395, UL Component Recognized MCCZ2.MH5323, Australian Gas Association: 4752 |
Fits Brand | Honeywell |
Max. Inlet Pressure | 1/2 psi |
Description
Continuous Pilot Dual Automatic Combination Valve 1/2 In., 24V, Fits Brand Honeywell, Includes (4) Screws, Bushing, Conversion Kit, Ferrule, Flange, Gas Valve, Hex Wrench
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB Round Manual Blastgate, Stainless Steel, 22 GA, 10 in W, 5 in L, 13-1/2" H (8010002229)
- JOHNSON CONTROLS Wmr/Clr Temp Sen 1K Pt, Wall Mount (TE-68PT-1N00S)
- WESTINGHOUSE Comet 52" 5-Blade Wht Indoor Ceiling Fan w/Dimmable LED Light Fixture (7233600)
- AIR HANDLER Change-Out Bag, 70x72" (54FE71)
- HONEYWELL Vr8300A3500 24V Standing Pilot (VR8300A350)
- HONEYWELL Ds06-101-Sut-Lf 3/4" Npt. Ds06 (DS06-101-S)
- HONEYWELL 50033181-001 Large Water Tank & (50033181-0)
- HONEYWELL Pv-020Rp Replacement Air Vent (PV-020RP)
- HONEYWELL Th4210U2002 24V T4 Pro (TH4210U200)
- HONEYWELL K06U1085 Union Kit For 1". Ds06 (K06U1085)
- MAXITROL Rv48-3/4 3/4" Gas Pressure (RV48-3/4)
- Honeywell Gas Valves