Shop All Gas Valves
Honeywell
Gas Valve, Nat/LP, Intermittent Pilot and Hot Surface Ignition, 24VAC
Mfr # SV9601M4571
Zoro # G0041907
product price: $486.99
/ea
Free Shipping & Returns
$486.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- BtuH Capacity 20,000 to 200,000
- Coil Volts 24VAC
- Gas Type Nat/LP
- Ignition Type Intermittent Pilot and Hot Surface Ignition
- Inlet Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # SV9601M4571
- Zoro # G0041907
- Country of Origin Mexico
- Category Gas Valves
Dimensions
Inlet Size | 3/4" |
Outlet Size | 3/4" |
Details
BtuH Capacity | 20,000 to 200,000 |
Coil Volts | 24VAC |
Gas Type | Nat/LP |
Ignition Type | Intermittent Pilot and Hot Surface Ignition |
Reducer Bushing Kit | (2) 3/4 x 1/2" |
Valve Type | Standard Opening |
For Use With | Furnaces, Boilers, Heaters |
Amps AC | 0.2A |
Ambient Temp. Range | -40 to +175 Degrees F |
Item | Gas Valve |
LP Conversion Kit | Yes |
Pressure Setting Range | 3.0 to 5.0" WC |
Includes | (2) 3/4 x 1/2" Reducer Bushings, Natural to LP Conversion Kit |
Standards | CSA International: 112395 |
Inlet Pressure Tap | Yes |
Fits Brand | Honeywell |
Max. Inlet Pressure | 1/2 psi |
Description
Universal Standard Open Gas Valve, Fits Brand Honeywell, Includes (1) Gas Valve, (2) Bushings and (1) Conversion Kit
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Thermocouple (2201591)
- FUNCTIONAL DEVICES-RIB Transformer 120-24V 100Va Ft/Hub Mnt (TR100VA001)
- ACCUMULAIR Pleated Air Filter, 16" x 22" x 2", 6 Pack (FD16X22X2A_6)
- PROMINENCE HOME Ashby, 52 in. Ceiling Fan with Light & Remote Control, Bronze (80093-40)
- HONEYWELL R8225A1017 24V Spdt Spud Mount (R8225A1017)
- HONEYWELL Mpbr Push Button Reset (MPBR)
- HONEYWELL Tl8230A1003 Premier White Line (TL8230A100)
- HONEYWELL Vr8245M2530 24 Vac Dual (VR8245M253)
- HONEYWELL Vu844A1003 24V Actuator With 6" (VU844A1003)
- HONEYWELL Vr8305P4279 24V 3/4" X 3/4" Dual (VR8305P427)
- MAXITROL Rv48Cl-1/2 1/2" Gas Pressure (RV48CL-1/2)
- Honeywell Gas Valves