Shop All Gas Valves
Honeywell
Gas Valve, 1/2", 24V, DSI Dual Main, LP Kit
Mfr # VR8205A2024
Zoro # G5561005
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Universal
- Fits Brand Multiple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell
- MFR # VR8205A2024
- Zoro # G5561005
- UPC # 085267113274
- Country of Origin Mexico
- Category Gas Valves
Details
Item | Gas Valve, 1/2", 24V, DSI Dual Main, LP Kit |
For Use With | Universal |
Fits Brand | Multiple |
Description
Gas Valve, 1/2 In., 24V, DSI Dual Main, LP Kit, Fits Brand Multiple, For Use With Universal
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 14 in. x 20 in. x 1 in. MERV 10 Pleated AC Furnace Air Filter, 12PK (14201.10 12PK)
- ALL-FILTERS 16X20X4 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 3PK (16204.C 3PK)
- LENNOX Blower Wheel, 11-1/2" x 10", 1/2" Bore (45M36)
- MR. HEATER Vent-Free 30,000 BTU Radiant Natural Gas (MHVFRD30NGT)
- HONEYWELL Ds06-101-Lf 3/4" Female Npt. (DS06-101-L)
- HONEYWELL 50027910-001 Differential (50027910-0)
- HONEYWELL Vr8204A2076 24V Intermittent (VR8204A207)
- HONEYWELL R8225A1017 24V Spdt Spud Mount (R8225A1017)
- HONEYWELL Vr8200A2124 24V Standing Pilot (VR8200A212)
- HONEYWELL Th115-A-240D-B 208/240Vac 4 Wire (TH115-A-24)
- MAXITROL 325-9L-210E 2" Gas Pressure (325-9L-210)
- Honeywell Gas Valves