Shop All Gas Detection Accessories
Honeywell
Gas Rgltr for Dspsbl Cylinder, Demand Flw
Mfr # REG-DF-1
Zoro # G7519757
product price: $579.99
/ea
Free Shipping & Returns
$579.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Flow Rate Demand Flow
- For Use With Calibration Gas Cylinders, Docking Stations and Pumped Units
- Valve Type Demand Flow
- Flow Rate - Minimum 0 lpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # REG-DF-1
- Zoro # G7519757
- Country of Origin United States
- Category Gas Detection Accessories
Details
Material | Stainless Steel |
Flow Rate | Demand Flow |
For Use With | Calibration Gas Cylinders, Docking Stations and Pumped Units |
Valve Type | Demand Flow |
Item | Gas Cylinder Regulator |
Flow Rate - Minimum | 0 lpm |
Body Material | Stainless Steel |
Flow Type | Demand Flow |
Flow Rate - Maximum | 3 lpm |
Description
Gas Cylinder Regulator, Product Type Gas Regulator, For Use With Calibration Gas Cylinders, Docking Stations and Pumped Units, Flow Type Demand Flow, Flow Rate Scale Range Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A4, 18 in Length, Seamles Knit, Black, XL (KP1T18/XL)
- 3M Dual Airline Adapter, Back Mount (SA-2000)
- ANSELL Hyflex, Foam Nitrile Coated Gloves, Palm Coverage, Abrasion Level 5, Black/Gray, Medium (8), 1 Pair (11-840VP)
- 3M PROTECTA Protecta Equipment Bag (AK066A)
- HONEYWELL Tube, Hydrogen Chloride, 1 to 20 ppm, PK10 (H-10-108-09)
- HONEYWELL Tube, Benzene, 0.5 to 10 ppm, PK10 (H-10-101-01)
- HONEYWELL Gas Regulator, 1Lpm (135636-L3)
- HONEYWELL Datalink Kit for Gas Detectors (GA-USB1-IR)
- HONEYWELL Gas Detector Confined Space Kit (MC-CK-DL)
- HONEYWELL Tube, Ammonia 1 to 15 Percentage, PK10 (H-10-100-40)
- INDUSTRIAL SCIENTIFIC Carrying Case, Leather, Black (18108811)
- Honeywell Gas Detection