Shop All Gas Detection Accessories
Honeywell
Gas Regulator, 0.5Lpm
Mfr # REG-0.5
Zoro # G7478554
original price:
$239.59
6% off
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type Manual
- For Use With Calibration Gas Cylinders
- Material Stainless Steel
- Flow Rate 0.5 lpm
- Body Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell
- MFR # REG-0.5
- Zoro # G7478554
- Country of Origin United States
- Category Gas Detection Accessories
Details
Valve Type | Manual |
For Use With | Calibration Gas Cylinders |
Material | Stainless Steel |
Item | Gas Cylinder Regulator |
Flow Rate | 0.5 lpm |
Body Material | Stainless Steel |
Valve Control Type | Manual |
Flow Rate - Maximum | 0.5 lpm |
Description
Gas Cylinder Regulator, Product Type Gas Regulator, For Use With Calibration Gas Cylinders, Valve Control Type Manual
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Lined Split Deerskin Driver, Large, PR (20-9-327-L)
- KIMTECH Purple Nitrile-Xtra, Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, M (8), 500 PK, Purple (50602)
- BRADY Numbers and Letters Labels, PK 10 (5050P-9)
- MONTOUR LINE Stanchion Post Top Sign Frame 8.5x11" H Pol. S.S., EXIT SALIDA (HDSF-8511-H-PS-EXITDBL)
- HONEYWELL Hard Hat Clip for GasAlertExtreme (GA-HC-1)
- HONEYWELL Tube, Benzene, 0.5 to 10 ppm, PK10 (H-10-101-01)
- HONEYWELL Tube, Hydrogen Chloride, 1 to 20 ppm, PK10 (H-10-108-09)
- HONEYWELL Protective Case, Black, Plastic, PK50 (CLIPHB-CASE-B50)
- HONEYWELL Tube, Ammonia, 1 to 30 ppm, PK10 (H-10-100-05)
- HONEYWELL Gas Detector Confined Space Kit (MC-CK-DL)
- VULCAIN GAS MONITORS O2 Sensor Cartridge (MIDAS-L-O2S)
- Honeywell Gas Detection Accessories