Shop All Gas Detection Accessories
Honeywell
Gas Detector Confined Space Kit
Mfr # M5-CK-DL
Zoro # G7189524
product price: $476.99
/ea
Free Shipping & Returns
$476.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 6 in
- Includes (3) Spare Quick Connect Fittings, (5) Spare Auxiliary Filters, Calibration Cap, Carrying Case, Detector Holster, Manual Aspirator Kit, Regulator, Sampling Probe with Holster
- Height 6 in
- Length 18 in
- Width 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # M5-CK-DL
- Zoro # G7189524
- Country of Origin Mexico
- Category Gas Detection Accessories
Dimensions
Depth | 6 in |
Height | 6 in |
Length | 18 in |
Width | 13 in |
Overall Length | 18 in |
Overall Depth | 6 in |
Overall Height | 6 in |
Overall Width | 13 in |
Details
Item | Confined Space Kit |
Includes | (3) Spare Quick Connect Fittings, (5) Spare Auxiliary Filters, Calibration Cap, Carrying Case, Detector Holster, Manual Aspirator Kit, Regulator, Sampling Probe with Holster |
Power Source | Manual/Non-Powered |
Status Indicator | No |
Sub-Brand | BW |
Series | GasAlertMicro 5 |
Description
Confined Space Kit, Product Type Confined Space Kit, Series GasAlertMicro 5, Sub-Brand BW, Overall Depth 6 in, Includes (3) Spare Quick Connect Fittings, (5) Spare Auxiliary Filters, Calibration Cap, Carrying Case, Detector Holster, Manual Aspirator Kit, Regulator, Sampling Probe with Holster, Overall Height 6 in, Overall Length 18 in, Overall Width 13 in, Power Source Manual/Non-Powered
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCO Pavement Marker, White, 2 Way, 4 In., PK100 (102239BXK)
- MAGID RainMaster Heavyweight PVC Raincoat, XL (R2014-XL)
- CROSSFIRE Glasses ES7 Safety Bifocal-Cry Brn-2.5 (474725)
- RADIANS Radians® Kamori™ Leather Gloves w/Aramid Liner, Cut A4, 1 Pair, White, L (RWG52L)
- HONEYWELL Hard Hat Clip for GasAlertExtreme (GA-HC-1)
- HONEYWELL Tube, Nitric Acid, 1 to 20 ppm, PK10 (H-10-146-20)
- HONEYWELL Gas Regulator, 0.5Lpm (REG2-0.5)
- HONEYWELL Calibration Kit Case (500-0034-000)
- HONEYWELL Tube, Carbon Dioxide, 1 to 20 Pct, PK10 (H-10-104-50)
- HONEYWELL Tube, Chlorine, 0.5 to 8 ppm, PK10 (H-10-106-10)
- MSA SAFETY Replacement Sensor, Combustibles (10106722)
- Honeywell Gas Detection