Shop All Replacement Sensors
Honeywell
Gas Detector, 0 deg. to 40 deg. C
Mfr # 1265-3010
Zoro # G1955559
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detects Hydrogen Peroxide
- Sensor Range 35 to 50% RH4
- Resolution 0.1 to 3 ppm
- Temp. Range 0 Degrees to 40 Degrees C
- For Use With Single Point Monitor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 1265-3010
- Zoro # G1955559
- Country of Origin United States
- Category Replacement Sensors
Details
Detects | Hydrogen Peroxide |
Sensor Range | 35 to 50% RH4 |
Resolution | 0.1 to 3 ppm |
Temp. Range | 0 Degrees to 40 Degrees C |
For Use With | Single Point Monitor |
Chemical Formula | H2O2 |
Item | Gas Detector Sensor |
Standards | EMC, LVD, RED, RoHS, WEEE |
Sensor Type | Chemcassette Tape |
For Location | Indoor, Outdoor |
For Detector Type | Portable |
Measurement Range | 35 to 50% RH4 |
Operating Temperature - Maximum | 104 Degrees F |
Compatible Detector Manufacturer Part Number | Single Point Monitor |
Features | Duty Cycle and K-Factor Multiplier Options, LED Bar On Top of Unit with Flip Screen |
Gas Detected | Hydrogen Peroxide |
T50 Response Time | 27 sec |
Operating Temperature - Minimum | 32 Degrees F |
Sub-Brand | BW |
Description
Gas Detector Sensor, Gas Detected Hydrogen Peroxide, Measurement Range 35 to 50 Percent RH4, Sensor Type Chemcassette Tape, For Detector Type Portable, Compatible Detector Manufacturer Part Number Single Point Monitor, Sub-Brand BW, Features Duty Cycle and K-Factor Multiplier Options, LED Bar On Top of Unit with Flip Screen, Resolution 0.1 to 3 ppm, Standards EMC, LVD, RED, RoHS, WEEE, For Location Indoor, Outdoor, T50 Response Time 27 sec, Operating Temperature - Maximum 104 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Narco MED R-22 Oxygen Sensors (R-22 OXYGEN SENSORS NARCO MED)
- LYLE Fire Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, T1-1821-EG_18x12 (T1-1821-EG_18x12)
- PERFORMANCE TOOL DELUXE ROADSIDE EMERGENCY KIT (PTW1555)
- PLASTICADE Base, Rubber, 16 lbs. (650-RB-16)
- HONEYWELL Replacement Sensor (022-0902-000)
- HONEYWELL Replacement Sensor, NO2, For GASALERT (PS-RD04)
- HONEYWELL Replacement Sensor, HCN, 0 to 100 ppm (008-1117-000)
- HONEYWELL Cleaning Kit, (M5PID-CLN-K1)
- HONEYWELL Replacement Sensor, CO, 0 to 2000 ppm (C03-0903-000)
- HONEYWELL Sulfur Dioxide Sensor (C03-0973-100)
- ILC Replacement for Envitec Oom107-2 Oxygen Sensors (OOM107-2 OXYGEN SENSORS ENVITEC)
- Honeywell Gas Detection