Shop All Replacement Sensors
Honeywell
Gas Detector, 0 deg. to 35 deg. C
Mfr # 1265-4003
Zoro # G1953529
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detects Ammonia, Dimethylamine, Tetrakis, Titanium, Trimethylamine
- Sensor Range 0 to 90% RH , 1 to 90% RH, 5 to 90% RH
- Resolution Ammonia 0.01 to 150 ppm, Dimethylamine 0.5 to 50 ppm, Tetrakis (Dimethylam-do) Titanium 0.01 to 20 ppm, Trimethylamine 0.03 to 50 ppm
- Temp. Range 0 Degrees to 40 Degrees C
- For Use With Single Point Monitor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 1265-4003
- Zoro # G1953529
- Country of Origin United States
- Category Replacement Sensors
Details
Detects | Ammonia, Dimethylamine, Tetrakis, Titanium, Trimethylamine |
Sensor Range | 0 to 90% RH , 1 to 90% RH, 5 to 90% RH |
Resolution | Ammonia 0.01 to 150 ppm, Dimethylamine 0.5 to 50 ppm, Tetrakis (Dimethylam-do) Titanium 0.01 to 20 ppm, Trimethylamine 0.03 to 50 ppm |
Temp. Range | 0 Degrees to 40 Degrees C |
For Use With | Single Point Monitor |
Chemical Formula | NH3 |
Standards | EMC, LVD, RED, RoHS, WEEE |
Item | Gas Detector Sensor |
Operating Temperature - Minimum | 32 Degrees F |
For Detector Type | Portable |
Sub-Brand | BW |
Gas Detected | Ammonia |
Operating Temperature - Maximum | 104 Degrees F |
Sensor Type | Chemcassette Tape |
For Location | Indoor, Outdoor |
Measurement Range | 0 to 90% RH, 1 to 90% RH, 5 to 90% RH |
Compatible Detector Manufacturer Part Number | Single Point Monitor |
Features | Duty Cycle and K-Factor Multiplier Options, LED Bar On Top of Unit with Flip Screen |
T50 Response Time | 5 sec |
Description
Gas Detector Sensor, Gas Detected Ammonia, Measurement Range 0 to 90 Percent RH, 1 to 90 Percent RH, 5 to 90 Percent RH, Sensor Type Chemcassette Tape, For Detector Type Portable, Compatible Detector Manufacturer Part Number Single Point Monitor, Sub-Brand BW, Features Duty Cycle and K-Factor Multiplier Options, LED Bar On Top of Unit with Flip Screen, Resolution Ammonia 0.01 to 150 ppm, Dimethylamine 0.5 to 50 ppm, Tetrakis (Dimethylam-do) Titanium 0.01 to 20 ppm, Trimethylamine 0.03 to 50 ppm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Inspection Label, 1-1/2 In. W, PK364 (82588)
- MILWAUKEE TOOL M12 Heated AXIS Hooded Jacket Kit - Black, Small (205B-21S)
- CARHARTT Size 12 Men's Western Boot Steel Work Boot, Brown (CMP1200 12M)
- RADIANS Safety Glasses, Gray Anti-Fog (MRF121ID)
- HONEYWELL Replacement Sensor, Hydrogen Sulfide (SR-H04-SC)
- HONEYWELL Replacement Sensor, NO2, For GASALERT (PS-RD04)
- HONEYWELL Replacement Ammonia Sensor, NH3 (SR-A04)
- HONEYWELL Replacement Sensor (022-0902-000)
- HONEYWELL Replacement Sensor EC CO (C03-0906-000)
- HONEYWELL Replacement Sensor, CO, H2S (D4-RHM04)
- BACHARACH Replacement Sensor, O2, For PCA 20 (24-0788)
- Honeywell Replacement Sensors