Shop All Calibration Gas
Honeywell
Gas Cylinder, 58L, 25 ppm H2S
Mfr # 610-0138-000
Zoro # G2478188
product price: $321.99
/ea
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gas Name Hydrogen Sulfide
- Cylinder Capacity 58 L
- Gas Mixture Hydrogen Sulfide 25 ppm
- Background Gas Air
- Chemical Formula H2S
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 610-0138-000
- Zoro # G2478188
- Country of Origin Multiple
- Category Calibration Gas
Details
Item | Calibration Gas |
Gas Name | Hydrogen Sulfide |
Cylinder Capacity | 58 L |
Gas Mixture | Hydrogen Sulfide 25 ppm |
Background Gas | Air |
Chemical Formula | H2S |
Container Type | Cylinder |
Product Type | Calibration Gas |
Gas Type | Hydrogen Sulfide |
CAS Number | 7783-06-4 |
Description
Calibration Gas, Container Type Cylinder, Cylinder Capacity 58 L, Gas Mixture Hydrogen Sulfide 25 ppm, Gas Type Hydrogen Sulfide, Product Type Calibration Gas, Chemical Formula H2S, CAS Number 7783-06-4, Background Gas Air
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VP RACING FUELS 5.5 GAL BLACK VP UTILITY JUG (3582-CA)
- BROTHER Brother® P-Touch® TZe Extra Strength Labeling Tape, 1/2"W, Black on Yellow (TZES631)
- HONEYWELL MILLER Body Belt, 2 D-Rings, Size XL (2NA/XLBK)
- ANSELL Hyflex Electrical Glove Protector, Gray, Size 7, PR (96-002)
- HONEYWELL Calibration Gas, 100 ppm Ammonia NH3, 58L (CG2-A-100-58)
- HONEYWELL Calibration Gas, 25 ppm H2S, 34L (CG2-H-25-34)
- HONEYWELL Calibration Gas, Carbon Dioxide, 34L (CG2-B-10K-34)
- HONEYWELL Calibration Gas, 25 ppmH2S, 0.5Percent, 34L (CG-QT34-1)
- HONEYWELL Hydrogen, 500 ppm, Balance Air, 103L (1991-0159)
- HONEYWELL Calibration Gas, 50 ppm Ammonia, 34L (CG2-A-50-34)
- GASCO Calibration Gas, Air, Carbon Monoxide, Methane, 34 L, CGA 600 Connection, +/-5% Accuracy (34LS-313)
- Honeywell Calibration Gas