Shop All Gurneys & Stretchers
Honeywell
Folding Stretcher, 350 lb., 72 In., Orange
Mfr # 4499920
Zoro # G0579582
product price: $80.49
/ea
Free Shipping & Returns
$80.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 72 in
- Width 28 in
- Weight Capacity 350 lb
- Height 1 1/2 in
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 4499920
- Zoro # G0579582
- UPC # 042782999202
- Country of Origin United States
- Category Gurneys & Stretchers
Dimensions
Length | 72 in |
Width | 28 in |
Height | 1 1/2 in |
Details
Item | Folding Stretcher |
Weight Capacity | 350 lb |
Color | Orange |
Handles | 8 |
Industry Type | Healthcare |
Cover Material | 600 Denier Polyester with Vinyl Backing |
Includes | (8) Hand Grips |
Description
Folding Stretcher, Orange, Length 72 in, Width 28 in, Height 1 1/2 in, Weight Capacity 350 lb, Cover Material 600 Denier Polyester with Vinyl Backing, Handles 8, Includes (8) Hand Grips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNLAB Flight Case Electrical Controls, 26" H (029741671416)
- INFINITI MakeUp Remover, Wipes, 500PK (F1605)
- FIRST AID ONLY Petroleum Jelly, Tub, 15 oz. (M4054)
- MEDEGEN MEDICAL PRODUCTS Emesis Bag Dispenser, Blue/Clear (3933D)
- SUPERIOR TILE CUTTER AND TOOLS Power Stretcher (FC502)
- FERNO Basket Stretcher, 600 lb., 86 In., Orange (71-S)
- MEDSOURCE Folding Stretcher, Blue, 74" L (MS-EFS125)
- MEDSOURCE Folding Stretcher, Maroon, 74" L (MS-EFS124)
- KEMP USA Folding Pole Stretcher, Orange (10-991-ORG)
- AFS Pro-Flexer 5 Flexible Stretcher Grey (11105)
- FERNO Rescue Stretcher, 550 lb., 80 In., Blue (TRS)
- Honeywell Gurneys & Stretchers