Shop All Gas Detection Accessories
Honeywell
Foam Noise
Mfr # W03-2084-000
Zoro # G201253424
product price: $14.35
/ea
$14.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 1/2 in
- Features Honeywell TouchPoint Plus Compatible, Input/Output Ports, Inert Mode That Prevents Alarm In Normal Ambient Air, Large, Easy-to-Read Display, Line Power for Extended Runtime in the Field, Remote Monitoring, Rugged, Weatherproof Design, with Optional Protective Cage, Wireless Safety Perimeter
- Standards cETLus Certified
- Depth 1 1/2 in
- Height 6/25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # W03-2084-000
- Zoro # G201253424
- Country of Origin China
- Category Gas Detection Accessories
Dimensions
Length | 1 1/2 in |
Depth | 1 1/2 in |
Height | 6/25 in |
Width | 1 1/2 in |
Overall Length | 1.5 in |
Overall Depth | 1.5 in |
Overall Height | 0.24 in |
Overall Width | 1.5 in |
Details
Item | Sensor Foam |
Features | Honeywell TouchPoint Plus Compatible, Input/Output Ports, Inert Mode That Prevents Alarm In Normal Ambient Air, Large, Easy-to-Read Display, Line Power for Extended Runtime in the Field, Remote Monitoring, Rugged, Weatherproof Design, with Optional Protective Cage, Wireless Safety Perimeter |
Standards | cETLus Certified |
For Use With | BW(TM) RigRat |
Sub-Brand | BW |
Series | BW RigRat |
Alert Type | Light, Sound, Vibration |
For Gas Type | Carbon Dioxide, Carbon Monoxide, Chlorine, Hydrogen Cyanide, Hydrogen Sulfide, LEL, NH3, Nitric Oxide, Nitrogen Dioxide, Oxygen, Sulfur Dioxide, Volatile Organic Compounds |
Description
Sensor Foam, Product Type Sensor Foam, Series BW RigRat, Sub-Brand BW, Features Honeywell TouchPoint Plus Compatible, Input/Output Ports, Inert Mode That Prevents Alarm In Normal Ambient Air, Large, Easy-to-Read Display, Line Power for Extended Runtime in the Field, Remote Monitoring, Rugged, Weatherproof Design, with Optional Protective Cage, Wireless Safety Perimeter, Overall Depth 1.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, Vinyl, Color Yellow, 2" W (M6C-2000-595-YL)
- SIGNMISSION Danger-Look Out For Forklifts Bilingual-10in x 14in OSHA, DS-Look Out For Forklifts (Bilingual) (DS-Look Out For Forklifts (Bilingual))
- MILWAUKEE TOOL & EQUIPMENT CUT 5 NITRILE GLOVES - XXL (48-73-8654)
- 3M DBI-SALA Full Body Harness, Universal, Repel(TM) Polyester (1103512)
- HONEYWELL Tube, Ammonia, 1 to 30 ppm, PK10 (H-10-100-05)
- HONEYWELL Calibration Kit Case (500-0034-000)
- HONEYWELL Calibration Gas, 58L Cylinder Capacity (610-0050-070)
- HONEYWELL Protective Case, Black, Plastic, PK50 (CLIPHB-CASE-B50)
- HONEYWELL Gas Detector Confined Space Kit (MC-CK-DL)
- HONEYWELL Tube, Ammonia, 5 to 100 ppm, PK10 (H-10-100-10)
- SENSIT Brass Purge Probe, 32-1/2 in. (883-00030)
- Honeywell Gas Detection