Shop All Motorized Dampers Accessories
Honeywell
Floating Valve Actuator, 20 to 28 Vac
Mfr # M6410A1029
Zoro # G1576705
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Floating Low Voltage
- Input Voltage 24V AC
- For Use With V5852, V5853, V5862, V5863 valves
- Includes Manual
- Width (In.) 1 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # M6410A1029
- Zoro # G1576705
- UPC # 085267170802
- Country of Origin Hungary
- Category Motorized Dampers Accessories
Dimensions
Width (In.) | 1 15/16 in |
Height (In.) | 2 3/8 in |
Depth (In.) | 3 15/16 in |
Length (In.) | 3 15/16 in |
Overall Height | 2 3/8 in |
Overall Length | 4 in |
Overall Width | 2 in |
Overall Depth | 4 in |
Stroke Length | 1/4 in |
Electrical Lead Length | 5 ft |
Description
Electric Zone Valve Actuator, Compatible Series 3000, Control Signal Proportional, Cycle Time 125 sec, Electrical Connection Type Cable, Electrical Lead Length 5 ft, Frequency 50/60 Hz, Includes Manual, NEMA Rating Not Rated, Number of Auxiliary Switches 0, Overall Depth 4 in, Overall Height 2 3/8 in, Overall Width 2 in, Product Type Electric Zone Valve Actuator
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Fiberglass Air Filter, 20x29x1", MERV 5 (6U688)
- JB INDUSTRIES Vacuum Gauge, Wireless, 1/4" Female (SH-35N)
- FRIEDRICH Window Air Conditioner, 115V AC, Cool Only, 12,000 BtuH (KCS12A10A)
- GOODMAN B2832501 Flue Collector Gasket, (B2832501)
- HONEYWELL 386449 Cc Nut & Ferrule 1/4" Od (386449)
- HONEYWELL Rrd8 8" Retrofit Round Damper, (RRD8)
- HONEYWELL Push Rod, Dia 5/16 In, Depth 48 In (27520L/U)
- HONEYWELL Modulating Valve Actuator, 20 to 28 Vac (M7410F1000)
- HONEYWELL At72D1188 40Va Trans 120V-24V (AT72D1188)
- HONEYWELL Crank Arm Ball Joint, Dia 5/16 In (27518/U)
- JOHNSON CONTROLS Valve, 2 Way, High Temp, On/Off, (F)NPT 1 (JS2427)
- Honeywell Dampers