Shop All Gas Detection Accessories
Honeywell
Flex Circuit Board, 4-13/32 in. L
Mfr # MCX3-FPCB1
Zoro # G3896256
product price: $35.79
/ea
$35.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Type Healthcare
- Width 2 13/32 in
- Length 4 13/32 in
- For Use With GasAlert Microclip X3 Series
- Sub-Brand BW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # MCX3-FPCB1
- Zoro # G3896256
- Country of Origin Canada
- Category Gas Detection Accessories
Dimensions
Width | 2 13/32 in |
Length | 4 13/32 in |
Details
Industry Type | Healthcare |
Item | Flex Circuit Board |
For Use With | GasAlert Microclip X3 Series |
Sub-Brand | BW |
Series | BW MicroClip XL |
Description
Flex Circuit Board, Product Type Flex Circuit Board, Series BW MicroClip XL, Sub-Brand BW, For Use With GasAlert Microclip X3 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH DUCK Quilted Safety Jacket, 3XL, Black (S43221)
- MCR SAFETY Dominator 0.42mm PVC/Poly Bib Overal, 4XL (388BFX4)
- AMERIC Ventilation Duct, 20 in x 25 ft, Blk/Ylw (AM-DS2025)
- TOUGH DUCK Ultimate Duck Parka DKBRN, LT (WJ343)
- HONEYWELL Tube, Chlorine, 0.5 to 8 ppm, PK10 (H-10-106-10)
- HONEYWELL Tube, Ammonia, 1 to 30 ppm, PK10 (H-10-100-05)
- HONEYWELL Gas Regulator, 1Lpm (135636-L3)
- HONEYWELL Tube, Carbon Dioxide, 1 to 20 Pct, PK10 (H-10-104-50)
- HONEYWELL Tube, Nitric Acid, 1 to 20 ppm, PK10 (H-10-146-20)
- HONEYWELL Calibration Kit Case (500-0034-000)
- STORAGE BATTERY SYSTEMS Exhaust Fan 12" X 12", 24 Vdc Input (H2FAN-12X12-24VDC)
- Honeywell Gas Detection