Shop All Topical Ointments, Creams, and Antiseptics
This Product is Discontinued
Honeywell
First Aid Spray, Can, 3 oz. (Discontinued)
Mfr # 151019
Zoro # G1166645
This Product is Discontinued
Key Features
- Size - First Aid and Wound Care 3.0 oz
- Application - First Aid and Wound Care Antiseptics
- Package Type - First Aid and Wound Care Can
- Count - First Aid and Wound Care 1
- Form - First Aid and Wound Care Spray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 151019
- Zoro # G1166645
- Country of Origin United States
- Category Topical Ointments, Creams, and Antiseptics
Dimensions
Size - First Aid and Wound Care | 3.0 oz |
Size | 3 oz |
Details
Application - First Aid and Wound Care | Antiseptics |
Package Type - First Aid and Wound Care | Can |
Count - First Aid and Wound Care | 1 |
Form - First Aid and Wound Care | Spray |
Application | Antiseptics and Wound Care |
Item - First Aid and Wound Care | Burn Spray |
Item | First Aid Spray |
Package Type | Spray |
Industry Type | Healthcare |
Includes | (12) First Aid Spray Aerosol 3 Oz |
Formula | Benzethonium Chloride and Benzocaine |
Description
First Aid Spray, Size 3 oz
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.