Shop All First Aid Kits
This Product is Discontinued
Honeywell
First Aid Kit, Plastic, 8 Person (Discontinued)
Mfr # 019710-0006L
Zoro # G1162705
This Product is Discontinued
Key Features
- Includes Unitized Supplies for Outdoor Applications
- First Aid Kit Application Outdoors
- Standards ANSI Z308.1-2003
- Unitized Yes
- Case Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 019710-0006L
- Zoro # G1162705
- UPC # 821812025216
- Country of Origin Mexico
- Category First Aid Kits
Dimensions
Height | 10 1/4 in |
Width | 7 in |
Depth | 3 in |
Details
Includes | Unitized Supplies for Outdoor Applications |
First Aid Kit Application | Outdoors |
Standards | ANSI Z308.1-2003 |
Unitized | Yes |
Case Material | Plastic |
First Aid Kit Mounting Type | Portable, Wall Mount |
Number of Shelves | 2 |
Waterproof | Yes |
Color | White |
First Aid ANSI Kit Type | II |
People Served Per Kit | 8 |
Color Code | Yellow-Bandages, Compresses, Blue-Antiseptics, Wound Cleansers, Red-Burn Treatment, Green-Special, Miscellaneous, Orange-Personal Protection |
Number of Components | 76 |
Item | First Aid Kit |
People Served per Kit | 8 |
Description
First Aid Kit, Number of Components 76, Standards ANSI Z308.1-2003, Unitized Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.