Shop All Turnout Gear
This Product is Discontinued
Honeywell
Firefighters Gloves, 2XL, Kangaroo, PR (Discontinued)
Mfr # GL-9550-2XL
Zoro # G0134811
Free Shipping & Returns
This Product is Discontinued
Key Features
- Application Structural
- Size 2XL
- Palm Material Kangaroo
- Back Material Elkhide Leather
- Cuff Leather Gauntlet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell
- MFR # GL-9550-2XL
- Zoro # G0134811
- Country of Origin United States
- Category Turnout Gear
Dimensions
Size | 2XL |
Glove Size | 2XL |
Details
Application | Structural |
Item | Firefighters Gloves |
Palm Material | Kangaroo |
Back Material | Elkhide Leather |
Cuff | Leather Gauntlet |
Color | Gold |
Standards | NFPA 1971 2007, NFPA 1951 2007 |
Lining | Crosstech(R) Moisture Barrier/Kevlar(R)/Nomex(R) Thermal |
Thumb Style | Wing |
Design | 2D Pattern |
Shop By | Closeouts |
Description
Structural, Firefighters Gloves, Leather Gauntlet Cuff, 2XL, Gold/Blue, Kangaroo Palm Material, Elkhide Leather Back Material, Lining Crosstech(R) Moisture Barrier/Kevlar(R)/Nomex(R) Thermal, Wing Thumb Style, Design 2D Pattern, Standards NFPA 1951 2007, NFPA 1971 2007, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.