Shop All Floor & Wall Safes
Honeywell
Fire Rated Security Safe, 2.87 cu ft, 53.8 lb
Mfr # 5107S
Zoro # G7326536
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Height 21 29/32 in
- Outside Width 15 in
- Outside Depth 18 in
- Material Steel
- Lock Style Digital Keypad, Override Key
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell
- MFR # 5107S
- Zoro # G7326536
- UPC # 814113015871
- Country of Origin China
- Category Floor & Wall Safes
Dimensions
Outside Height | 21 29/32 in |
Outside Width | 15 in |
Outside Depth | 18 in |
Door Opening Height | 21 29/32 in |
Door Opening Width | 15 in |
Inside Depth | 7 19/64 in |
Inside Height | 20 45/64 in |
Inside Width | 14 51/64 in |
Description
Security Safe, Color Black, Net Weight 53.8 lb, Capacity 2.87 cu ft, Not Rated Fire Rating, Water Endurance Not Specified, Material Steel, Finish Powder Coated, Max. User Codes 1, Number of Shelves 1, Number of Drawers 0, Lock Style Digital Keypad, Override Key, Number of Bolts 2, Outside Height 21 29/32 in, Outside Width 15 in, Outside Depth 18 in, Inside Height 20 45/64 in, Inside Width 14 51/64 in, Inside Depth 7 19/64 in, Door Opening Height 21 29/32 in, Door Opening Width 15 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 250 lb Mobile Storage Bin, Polyethylene, 16 1/2 in W, 12 1/2 in H, 17 1/2 in L, Gray (QGH805MOBGY)
- CON-TACT BRAND CONTACT PAPER3YD18""WHITE (09F-C9953-12)
- ULTRATECH Open Head Overpack Drum, Polypropylene, 30 gal, Unlined, Yellow (0585)
- DURHAM MFG Prime Cold Rolled Steel Enclosed Bin Shelving, 34 in W x 48 in H x 17 3/4 in D, 10 Shelves, Gray (028-95)
- HONEYWELL Fire Rated Security Safe, 0.5 cu ft, 70.5 lb (2111)
- HONEYWELL Waterproof Fire Safe, Digital, 0.7 CF, 30 m (2901)
- HONEYWELL Fire Rated Security Safe, 2.87 cu ft, 54.5 lb, Not Rated Fire Rating (5107)
- HONEYWELL Fire Rated Security Safe, 5.33 cu ft, 562.3 lb (2120)
- HONEYWELL Fire Rated Security Safe, 2.35 cu ft, 295.5 lb (2116)
- HONEYWELL Fire Rated Security Safe, 3.44 cu ft, 377 lb (2118)
- FLEMING SUPPLY Fleming Supply Security Wall Safe, Electronic Digital Lock Box, Keypad, 3 Shelves, 2 Override Keys (971246YQA)
- Honeywell Floor & Wall Safes