Shop All Floor & Wall Safes
Honeywell
Fire Rated Security Safe, 2.73 cu ft, 61.7 lb
Mfr # 5207
Zoro # G7331451
product price: $302.99
/ea
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outside Height 21 45/64 in
- Outside Width 15 in
- Lock Style Combination, Override Key
- Material Steel
- Number of Bolts 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 5207
- Zoro # G7331451
- UPC # 814113014768
- Country of Origin China
- Category Floor & Wall Safes
Dimensions
Outside Height | 21 45/64 in |
Outside Width | 15 in |
Door Opening Height | 21 45/64 in |
Inside Height | 20 25/64 in |
Door Opening Width | 15 in |
Inside Depth | 5 3/4 in |
Inside Width | 14 51/64 in |
Description
Security Safe, Black, Net Weight 61.7 lb, Capacity 2.73 cu ft, Water Endurance Not Specified, Material Steel, Finish Powder Coated, Number of Shelves 1, Lock Style Combination, Override Key, Number of Bolts 2, Outside Height 21 45/64 in, Outside Width 15 in, Inside Height 20 25/64 in, Inside Width 14 51/64 in, Inside Depth 5 3/4 in, Door Opening Height 21 45/64 in, Door Opening Width 15 in, Door Plate Thickness 4 in, Wall Thickness 3 1/2 in, Holds Documents, Records and Valuables
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polyethylene, 19 7/8 in W, 12 1/2 in H, 15 1/4 in L, Ivory (QGH700IV)
- ORBIS Red Attached Lid Container, Plastic, 20.19 gal Volume Capacity (FP261 Red)
- KRUEGER Therma Level Gauge, Tank Depth 48", 2"NPT (H-2-48)
- GLOBAL INDUSTRIAL Storage Bin, Plastic, 19-7/8 in W, Tan (752397BG)
- HONEYWELL Fire Rated Security Safe, 5.33 cu ft, 562.3 lb (2120)
- HONEYWELL Fire Rated Security Safe, 0.5 cu ft, 70.5 lb (2111)
- HONEYWELL Waterproof Fire Safe, Digital, 0.7 CF, 30 m (2901)
- HONEYWELL Digital Security Steel Fire and Waterproof Safe w/Keypad/Key Lock, 14.6x20.2x17.7, 0.9 cu ft, Black (2605)
- HONEYWELL Fire Rated Security Safe, 2.35 cu ft, 295.5 lb (2116)
- HONEYWELL Fire Rated Security Safe, 2.87 cu ft, 54.5 lb, Not Rated Fire Rating (5107)
- SENTRY SAFE Fire Rated Security Safe, 1.23 cu ft, 85.5 lbs, UL-1 Hour/1700°F Fire Rating (SFW123BSC)
- Honeywell Floor & Wall Safes