Shop All Floor & Wall Safes
Honeywell
Fire Rated Security Safe, 2.35 cu ft, 295.5 lb
Mfr # 2116
Zoro # G7326317
product price: $625.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$625.99
Free 30-Day Returns
Key Features
- Outside Height 29 1/2 in
- Outside Width 19 39/64 in
- Material Steel
- Lock Style Digital Keypad, Override Key
- Number of Bolts 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 2116
- Zoro # G7326317
- UPC # 814113012160
- Country of Origin Viet Nam
- Category Floor & Wall Safes
Dimensions
Outside Height | 29 1/2 in |
Outside Width | 19 39/64 in |
Inside Depth | 14 13/64 in |
Inside Width | 14 19/64 in |
Door Opening Height | 29 1/2 in |
Inside Height | 20 13/32 in |
Door Opening Width | 19 39/64 in |
Description
Fire Safe, Black, Net Weight 295.5 lb, Capacity 2.35 cu ft, Water Endurance Not Specified, Material Steel, Finish Powder Coated, Number of Shelves 1, Lock Style Digital Keypad, Override Key, Number of Bolts 0, Outside Height 29 1/2 in, Outside Width 19 39/64 in, Inside Height 20 13/32 in, Inside Width 14 19/64 in, Inside Depth 14 13/64 in, Door Opening Height 29 1/2 in, Door Opening Width 19 39/64 in, Door Plate Thickness 4 in, Wall Thickness 3 1/2 in, Holds Documents, Records and Valuables
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 78 in H, (1) Tier, (3) Wide, Silver (USS3288-1)
- LITTLE GIANT Counter Height Bench Cabinet, 24" X 48", Solid Doors, Butcher Block (MJLL2D2448HD)
- QUANTUM STORAGE SYSTEMS 45 lb Hang & Stack Storage Bin, Polypropylene, 5-1/2 in W, 5 in H, 18 in L, Red (QUS238RD)
- HUSKY RACK & WIRE Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 144 in H, 102 in W, 48 in D (184814439096S)
- HONEYWELL Fire Rated Security Safe, 3.44 cu ft, 377 lb (2118)
- HONEYWELL Fire Rated Security Safe, 1.24 cu ft, 145 lb (2115)
- HONEYWELL Fire Rated Security Safe, 2.87 cu ft, 53.8 lb (5107S)
- HONEYWELL Fire Rated Security Safe, 5.33 cu ft, 562.3 lb (2120)
- HONEYWELL Waterproof Fire Safe, Digital, 0.7 CF, 30 m (2901)
- HONEYWELL Fire Rated Security Safe, 2.87 cu ft, 54.5 lb, Not Rated Fire Rating (5107)
- SENTRY SAFE Security Safe, 4.3 cu ft, 195 lb (T8331BLKHRO)
- Honeywell Floor & Wall Safes