Shop All Floor & Wall Safes
Honeywell
Fire Rated Security Safe, 0.58 cu ft, 103.6 lb
Mfr # 2113
Zoro # G7304781
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Height 14 51/64 in
- Outside Width 19 7/64 in
- Outside Depth 14 7/64 in
- Lock Style Digital Keypad, Override Key
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 2113
- Zoro # G7304781
- UPC # 814113012139
- Country of Origin Viet Nam
- Category Floor & Wall Safes
Dimensions
Outside Height | 14 51/64 in |
Outside Width | 19 7/64 in |
Outside Depth | 14 7/64 in |
Inside Height | 8 45/64 in |
Inside Width | 14 in |
Inside Depth | 11 45/64 in |
Door Opening Height | 14 51/64 in |
Door Opening Width | 19 7/64 in |
Description
Fire Safe, Color Black, Net Weight 103.6 lb, Capacity 0.58 cu ft, 1 hr Fire Rating, Water Endurance Not Specified, Material Steel, Finish Powder Coated, Max. User Codes 1, Number of Shelves 1, Number of Drawers 0, Lock Style Digital Keypad, Override Key, Number of Bolts 0, Outside Height 14 51/64 in, Outside Width 19 7/64 in, Outside Depth 14 7/64 in, Inside Height 8 45/64 in, Inside Width 14 in, Inside Depth 11 45/64 in, Door Opening Height 14 51/64 in, Door Opening Width 19 7/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Steel Shelving with plastic bins (1275-100BK)
- AKRO-MILS Divider Box, Blue, Industrial Grade Polymer, 22 3/8 in L, 17 3/8 in W, 8 in H (33228BLUE)
- HOLLAENDER Structural Pipe Fitting, Rectangular Flange, Aluminum, 1.5 in Pipe Size, 32510 lb Tensile Strength (46-8)
- HOLLAENDER Structural Pipe Fitting, Elbow, Aluminum, 1.25 in Pipe Size, 32510 lb Tensile Strength (3-7)
- HONEYWELL Waterproof Fire Safe, Digital, 0.7 CF, 30 m (2901)
- HONEYWELL Fire Rated Security Safe, 5.33 cu ft, 562.3 lb (2120)
- HONEYWELL Fire Rated Security Safe, 2.87 cu ft, 54.5 lb, Not Rated Fire Rating (5107)
- HONEYWELL Fire Rated Security Safe, 3.44 cu ft, 377 lb (2118)
- HONEYWELL Fire Rated Security Safe, 2.87 cu ft, 53.8 lb (5107S)
- HONEYWELL Fire Rated Security Safe, 1.24 cu ft, 145 lb (2115)
- MESA SAFE Burglary & Fire Safe Cabinet 2-Hr Fire Rating Digital Lock17-1/4Wx18-3/4Dx20H (MBF1512E)
- Honeywell Floor & Wall Safes