Shop All Floor & Wall Safes
Honeywell
Fire Rated Security Safe, 0.5 cu ft, 70.5 lb
Mfr # 2111
Zoro # G7304851
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Height 12 45/64 in
- Outside Width 15 39/64 in
- Material Steel
- Lock Style Digital Keypad, Override Key
- Number of Bolts 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell
- MFR # 2111
- Zoro # G7304851
- UPC # 814113012047
- Country of Origin Viet Nam
- Category Floor & Wall Safes
Dimensions
Outside Height | 12 45/64 in |
Outside Width | 15 39/64 in |
Inside Depth | 7 29/32 in |
Inside Height | 8 45/64 in |
Door Opening Width | 15 39/64 in |
Inside Width | 12 1/2 in |
Door Opening Height | 12 45/64 in |
Description
Fire Safe, Color Black, Net Weight 70.5 lb, Capacity 0.5 cu ft, 1 hr Fire Rating, Water Endurance Not Specified, Material Steel, Finish Powder Coated, Max. User Codes 1, Number of Shelves 1, Number of Drawers 0, Lock Style Digital Keypad, Override Key, Number of Bolts 2, Outside Height 12 45/64 in, Outside Width 15 39/64 in, Inside Height 8 45/64 in, Inside Width 12 1/2 in, Inside Depth 7 29/32 in, Door Opening Height 12 45/64 in, Door Opening Width 15 39/64 in, Battery Life 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Plastic Divider, Black, 4 in L, Not Applicable W, 2 3/4 in H, 6 PK (402105KY84)
- WIRTHCO ENGINEERING Wirthco Funnel King® 4 Qt. Drum Funnel 32425 with 2" Threads & Lockable Lid (32425)
- ZORO SELECT Drum Faucet, Brass Plated Aluminum (DFT-AL)
- LEWISBINS 25 lb Storage Bin, Plastic, 3 in W, 2 7/8 in H, 12 in L, Light Beige (UDB1203-3 Lt Beige)
- HONEYWELL Fire Rated Security Safe, 2.87 cu ft, 53.8 lb (5107S)
- HONEYWELL Fire Rated Security Safe, 2.35 cu ft, 295.5 lb (2116)
- HONEYWELL Waterproof Fire Safe, Digital, 0.7 CF, 30 m (2901)
- HONEYWELL Fire Rated Security Safe, 1.24 cu ft, 145 lb (2115)
- HONEYWELL Fire Rated Security Safe, 3.44 cu ft, 377 lb (2118)
- HONEYWELL Fire Rated Security Safe, 5.33 cu ft, 562.3 lb (2120)
- SENTRYSAFE Fire-Safe Security File with Key Lock, 0.6 Cu. Ft. Capacity, Black (1170ENG)
- Honeywell Floor & Wall Safes