Shop All Portable Safes
Honeywell
Fire Rated Security Box, 0.48 cu ft, 9.1 lb, Keyed Lock
Mfr # 6109
Zoro # G7331637
original price:
$94.49
4% off
new price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Height 5 19/64 in
- Outside Width 17 1/2 in
- Outside Depth 12 51/64 in
- Material Steel
- Number of Bolts 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 6109
- Zoro # G7331637
- UPC # 814113016311
- Country of Origin China
- Category Portable Safes
Dimensions
Outside Height | 5 19/64 in |
Outside Width | 17 1/2 in |
Outside Depth | 12 51/64 in |
Inside Height | 4 13/32 in |
Inside Width | 16 1/2 in |
Door Opening Width | 17-1/2 in |
Inside Depth | 11 13/32 in |
Door Opening Height | 17-1/2 in |
Description
Depositary Safe, Black, Net Weight 9.1 lb, Capacity 0.48 cu ft, 1/2 hr Fire Rating, Water Endurance Not Specified, Material Steel, Finish Powder Coated, Max. User Codes 1, Number of Shelves 1, Number of Doors 1, Number of Drawers 0, Lock Style Keyed, Number of Bolts 1, Outside Height 5 19/64 in, Outside Width 17 1/2 in, Outside Depth 12 51/64 in, Inside Height 4 13/32 in, Inside Width 16 1/2 in, Inside Depth 11 13/32 in, Door Opening Height 17-1/2 in, Door Opening Width 17-1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOREX Cubby Storage Bin W/ Lid, 7.8 in W, 5.1 in H, 12.2 in L, Black, 5 PK (62463U05C)
- EQUIPTO Storage Cabinet Extra 18"D Half Shelf, BK (16032A-BK)
- ECONOCO Twin Wheel Caster, 1" Stem, 72PK (TW10)
- OCEANSTAR Oceanstar SR1309 Oceanstar 2 Tier Bamboo Shoe Rack (SR1309)
- HONEYWELL Fire Rated Security Box, 0.27 cu ft, 6.3 lb, Digital Keypad with Key Backup Lock (6108)
- HONEYWELL Security Box, 0.18 cu ft, 7.9 lb, Keyed Lock (6104)
- HONEYWELL Security Box, 0.19 cu ft, 6.1 lb, Key Lock (5002)
- HONEYWELL Fire Rated Chest Safe, 0.15 cu ft, 18.9 lb, Key Lock (1102)
- HONEYWELL Fire Rated Chest Safe, 0.24 cu ft, 23.14 lbs, Digital Keypad Lock (1553)
- HONEYWELL Fire Rated File Safe, 0.6 cu ft, 39.4 lbs, Key Lock (1536)
- SENTRY SAFE Security Safe, 0.58 cu ft, 15.493 lbs lb, Digital Keypad; Electronic-Lock Override Key Lock (X055)
- Honeywell Portable Safes