Shop All Portable Safes
Honeywell
Fire Rated Security Box, 0.27 cu ft, 6.3 lb, Digital Keypad with Key Backup Lock
Mfr # 6108
Zoro # G7331521
product price: $60.89
/ea
$60.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Height 5 1/2 in
- Outside Width 12 45/64 in
- Outside Depth 10 1/4 in
- Material Steel
- Number of Bolts 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 6108
- Zoro # G7331521
- UPC # 814113016083
- Country of Origin China
- Category Portable Safes
Dimensions
Outside Height | 5 1/2 in |
Outside Width | 12 45/64 in |
Outside Depth | 10 1/4 in |
Door Opening Width | 12-45/64 in |
Inside Height | 4 1/2 in |
Inside Width | 11 3/4 in |
Inside Depth | 9 in |
Door Opening Height | 12-45/64 in |
Description
Depositary Safe, Black, Net Weight 6.3 lb, Capacity 0.27 cu ft, 1/2 hr Fire Rating, Water Endurance Not Specified, Material Steel, Finish Powder Coated, Max. User Codes 1, Number of Shelves 1, Number of Doors 1, Number of Drawers 0, Lock Style Digital Keypad with Key Backup, Number of Bolts 1, Outside Height 5 1/2 in, Outside Width 12 45/64 in, Outside Depth 10 1/4 in, Inside Height 4 1/2 in, Inside Width 11 3/4 in, Inside Depth 9 in, Door Opening Height 12-45/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 18 in D, 7 Shelves, Green (1839-104GN)
- ZORO SELECT Wire Partition Panel, W 3 Ft x H 5 Ft (19N872)
- COMPONENT HARDWARE Aluminum Conventional Pilaster, 36" L (T22-0036)
- HIRSH Boltless Shelving Unit, 18 in D x 36 in W x 72 in H, 5 Shelves, Steel (17127)
- HONEYWELL Fire Rated Security Box, 0.48 cu ft, 9.1 lb, Keyed Lock (6109)
- HONEYWELL Security Box, 0.19 cu ft, 6.1 lb, Key Lock (5002)
- HONEYWELL Fire Rated Chest Safe, 0.24 cu ft, 23.14 lbs, Digital Keypad Lock (1553)
- HONEYWELL Security Safe, 0.51 cu ft, 19.2 lb, Digital Keypad, Override Key Lock (5110)
- HONEYWELL Security Box, 0.18 cu ft, 7.9 lb, Keyed Lock (6104)
- HONEYWELL Fire Rated File Chest, 0.39 cu ft, 54.3 lb, Key Lock (1104)
- QUALARC Laptop/Hotel Safe (1.0 cu ft.) (NOBH-20EL)
- Honeywell Portable Safes