Shop All Floor & Wall Safes
This Product is Discontinued
Honeywell
Fire Rated File Chest, 1.06 cu ft, 84.1 lb, 1 hr. Fire Rating (Discontinued)
Mfr # 1108W
Zoro # G7304766
Free Shipping & Returns
This Product is Discontinued
Key Features
- Outside Height 16 19/64 in
- Outside Width 20 19/64 in
- Lock Style Key
- Material Steel
- Fire Rating 1 hr.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 1108W
- Zoro # G7304766
- UPC # 814113011095
- Country of Origin China
- Category Floor & Wall Safes
Dimensions
Outside Height | 16 19/64 in |
Outside Width | 20 19/64 in |
Inside Width | 14 51/64 in |
Inside Depth | 7 45/64 in |
Door Opening Width | 20 19/64 in |
Door Opening Height | 16 19/64 in |
Inside Height | 10 13/64 in |
Details
Lock Style | Key |
Material | Steel |
Fire Rating | 1 hr. |
Color | Black |
Includes | (2) Keys, Carry Handle, Wheel Cart |
Net Weight | 84.1 lb |
Capacity | 1.06 cu ft |
Door Plate Thickness | 4 in |
Holds | Digital Media, Documents, Letter and A4 Size Documents Flat |
Max. User Codes | 1 |
Number of Bolts | 0 |
Number of Drawers | 0 |
Water Endurance | Not Specified |
Finish | Powder Coated |
Number of Shelves | 1 |
Item | Fire Rated File Chest |
Wall Thickness | 3 1/2 in |
Description
Fire Safe, Color Black, Net Weight 84.1 lb, Capacity 1.06 cu ft, 1 hr Fire Rating, Water Endurance Not Specified, Material Steel, Finish Powder Coated, Max. User Codes 1, Number of Shelves 1, Number of Drawers 0, Lock Style Key, Number of Bolts 0, Outside Height 16 19/64 in, Outside Width 20 19/64 in, Inside Height 10 13/64 in, Inside Width 14 51/64 in, Inside Depth 7 45/64 in, Door Opening Height 16 19/64 in, Door Opening Width 20 19/64 in, Door Plate Thickness 4 in, Wall Thickness 3 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.