Shop All Floor & Wall Safes
Honeywell
Fire Rated File Chest, 1.06 cu ft, 80.5 lb
Mfr # 1108
Zoro # G7304580
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Height 13 39/64 in
- Outside Width 20 in
- Material Steel
- Lock Style Key
- Number of Bolts 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 1108
- Zoro # G7304580
- UPC # 814113011088
- Country of Origin China
- Category Floor & Wall Safes
Dimensions
Outside Height | 13 39/64 in |
Outside Width | 20 in |
Inside Width | 14 51/64 in |
Door Opening Height | 13 39/64 in |
Inside Depth | 8 13/32 in |
Door Opening Width | 20 in |
Inside Height | 10 13/64 in |
Details
Material | Steel |
Lock Style | Key |
Number of Bolts | 0 |
Max. User Codes | 1 |
Fire Rating | 1/2 hr. |
Capacity | 1.06 cu ft |
Includes | (2) Keys, Carry Handle, Wheel Cart |
Color | Black |
Net Weight | 80.5 lb |
Number of Shelves | 1 |
Door Plate Thickness | 4 in |
Holds | Digital Media, Documents, Letter and A4 Size Documents Flat |
Water Endurance | Not Specified |
Item | Fire Rated File Chest |
Wall Thickness | 3 1/2 in |
Finish | Powder Coated |
Number of Drawers | 0 |
Description
Fire Safe, Color Black, Net Weight 80.5 lb, Capacity 1.06 cu ft, 1/2 hr Fire Rating, Water Endurance Not Specified, Material Steel, Finish Powder Coated, Max. User Codes 1, Number of Shelves 1, Number of Drawers 0, Lock Style Key, Number of Bolts 0, Outside Height 13 39/64 in, Outside Width 20 in, Inside Height 10 13/64 in, Inside Width 14 51/64 in, Inside Depth 8 13/32 in, Door Opening Height 13 39/64 in, Door Opening Width 20 in, Door Plate Thickness 4 in, Wall Thickness 3 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Gray Attached Lid Container, Plastic (QDC2115-17)
- 80/20 M8 X 1.25 40 S Economy T-Nut Bright (40-1981)
- ZORO SELECT Starter Vertical Sheet Storage Rack, 84 in D, 50 in W, 4 Shelves, Blue (VSSR-15)
- SANDUSKY LEE 22/24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (CA41362472-09)
- HONEYWELL Waterproof Fire Safe, Digital, 0.7 CF, 30 m (2901)
- HONEYWELL Fire Rated Security Safe, 0.5 cu ft, 70.5 lb (2111)
- HONEYWELL Fire Rated Security Safe, 2.87 cu ft, 54.5 lb, Not Rated Fire Rating (5107)
- HONEYWELL Digital Security Steel Fire and Waterproof Safe w/Keypad/Key Lock, 14.6x20.2x17.7, 0.9 cu ft, Black (2605)
- HONEYWELL Fire Rated Security Safe, 3.44 cu ft, 377 lb (2118)
- HONEYWELL Fire Rated Security Safe, 1.24 cu ft, 145 lb (2115)
- GLOBAL SAFE Hotel Safe, 0.66 cu ft, 35.2 lb, Not Rated Fire Rating (824 Off White 55)
- Honeywell Floor & Wall Safes