Shop All Floor & Wall Safes
This Product is Discontinued
Honeywell
Fire Rated File Chest, 0.6 cu ft, 49.8 lb, 1 hr. Fire Rating (Discontinued)
Mfr # 1106W
Zoro # G7304757
Free Shipping & Returns
This Product is Discontinued
Key Features
- Outside Height 15 45/64 in
- Outside Width 16 29/32 in
- Outside Depth 12 1/2 in
- Material Steel
- Lock Style Key
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 1106W
- Zoro # G7304757
- UPC # 814113011071
- Country of Origin China
- Category Floor & Wall Safes
Dimensions
Outside Height | 15 45/64 in |
Outside Width | 16 29/32 in |
Outside Depth | 12 1/2 in |
Inside Width | 12 13/64 in |
Door Opening Height | 15 45/64 in |
Door Opening Width | 16 29/32 in |
Inside Depth | 12 in |
Inside Height | 10 7/64 in |
Description
Fire Safe, Color Black, Net Weight 49.8 lb, Capacity 0.6 cu ft, 1 hr Fire Rating, Water Endurance Not Specified, Material Steel, Finish Powder Coated, Max. User Codes 1, Number of Shelves 1, Number of Drawers 0, Lock Style Key, Number of Bolts 0, Outside Height 15 45/64 in, Outside Width 16 29/32 in, Outside Depth 12 1/2 in, Inside Height 10 7/64 in, Inside Width 12 13/64 in, Inside Depth 12 in, Door Opening Height 15 45/64 in, Door Opening Width 16 29/32 in, Door Plate Thickness 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.