Shop All Floor & Wall Safes
This Product is Discontinued
Honeywell
Fire Rated File Chest, 0.6 cu ft, 46.9 lb, 1/2 hr. Fire Rating (Discontinued)
Mfr # 1106
Zoro # G7304678
Free Shipping & Returns
This Product is Discontinued
Key Features
- Outside Height 12 29/32 in
- Outside Width 15 29/32 in
- Outside Depth 12 1/2 in
- Material Steel
- Lock Style Key
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 1106
- Zoro # G7304678
- UPC # 814113011064
- Country of Origin China
- Category Floor & Wall Safes
Dimensions
Outside Height | 12 29/32 in |
Outside Width | 15 29/32 in |
Outside Depth | 12 1/2 in |
Inside Height | 10 7/64 in |
Inside Width | 12 13/64 in |
Door Opening Width | 15 29/32 in |
Door Opening Height | 12 29/32 in |
Inside Depth | 12 in |
Description
Fire Safe, Color Black, Net Weight 46.9 lb, Capacity 0.6 cu ft, 1/2 hr Fire Rating, Water Endurance Not Specified, Material Steel, Finish Powder Coated, Max. User Codes 1, Number of Shelves 1, Number of Drawers 0, Lock Style Key, Number of Bolts 0, Outside Height 12 29/32 in, Outside Width 15 29/32 in, Outside Depth 12 1/2 in, Inside Height 10 7/64 in, Inside Width 12 13/64 in, Inside Depth 12 in, Door Opening Height 12 29/32 in, Door Opening Width 15 29/32 in, Door Plate Thickness 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.