Shop All Portable Safes
Honeywell
Fire Rated Chest Safe, 0.15 cu ft, 18.3 lb, Key Lock
Mfr # 1101
Zoro # G7304687
product price: $43.45
/ea
$43.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Height 7 19/64 in
- Outside Width 12 13/32 in
- Material Steel
- Number of Bolts 0
- Door Plate Thickness 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 1101
- Zoro # G7304687
- UPC # 814113011019
- Country of Origin China
- Category Portable Safes
Dimensions
Outside Height | 7 19/64 in |
Outside Width | 12 13/32 in |
Inside Width | 9 39/64 in |
Inside Depth | 6 in |
Door Opening Height | 7 19/64 in |
Door Opening Width | 12 13/32 in |
Inside Height | 4 39/64 in |
Description
Fire Safe, Color Black, Net Weight 18.3 lb, Capacity 0.15 cu ft, 1/2 hr Fire Rating, Water Endurance Not Specified, Material Steel, Finish Powder Coated, Max. User Codes 1, Number of Shelves 1, Number of Drawers 0, Lock Style Key, Number of Bolts 0, Outside Height 7 19/64 in, Outside Width 12 13/32 in, Inside Height 4 39/64 in, Inside Width 9 39/64 in, Inside Depth 6 in, Door Opening Height 7 19/64 in, Door Opening Width 12 13/32 in, Door Plate Thickness 4 in, Wall Thickness 3 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 36" W, 72" H (W-367224DS-B)
- SANDUSKY LEE Freestanding Bulk Storage Rack, 18 in D, 48 in W, 5 Shelves, Silver Vein (UR481872PB5P-SV)
- 80/20 End Cap, For 2020, PK2 (2028-2)
- PELICAN Pallet Cushion, Blue, PK96 (SKID MATE)
- HONEYWELL Security Box, 0.19 cu ft, 6.1 lb, Key Lock (5002)
- HONEYWELL Fire Rated Security Box, 0.27 cu ft, 6.3 lb, Digital Keypad with Key Backup Lock (6108)
- HONEYWELL Security Box, 0.18 cu ft, 7.9 lb, Keyed Lock (6104)
- HONEYWELL Security Box, 0.48 cu ft, 9.1 lb, Digital Keypad with Key Backup Lock (6110)
- HONEYWELL Fire Rated Security Box, 0.48 cu ft, 9.1 lb, Keyed Lock (6109)
- HONEYWELL Fire Rated File Chest, 0.39 cu ft, 54.3 lb, Key Lock (1104)
- QUALARC Drawer Safe (NOCH-11EL)
- Honeywell Portable Safes