Shop All Face Masks
Honeywell
Filters, For Textile Face Cover, PK12
Mfr # LMF-500-12
Zoro # G8290338
original price:
$9.59
23% off
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM F2100-19
- Disposable/ Reusable Disposable
- ISO Cleanroom Class Not Rated
- ASTM Splash Rating Not Rated
- NIOSH Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell
- MFR # LMF-500-12
- Zoro # G8290338
- UPC # 883940398709
- Country of Origin United States
- Category Face Masks
Details
Standards | ASTM F2100-19 |
Item | Filters |
Disposable/ Reusable | Disposable |
ISO Cleanroom Class | Not Rated |
ASTM Splash Rating | Not Rated |
NIOSH Rating | Not Rated |
Features | Appropriately Fitted, This Covering Together with Its Filter Block Greater Than 98% of 3-micron Sized Particles (BFE) and 0.1-micron Sized Particles (PFE) |
Description
Filters, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMM Large Impact Rigging Block (33785)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size M, 9" L, Brown, PR (IEXT-ICOY-03-M)
- CONDOR Back Support, M, Black (1UM55)
- GEMTOR Value Plus, Anchor Sling, 4 ft. (VP123-4)
- HONEYWELL Face Cover (LM-500-WF)
- GOPREMIUM 3D Face Mask - Set of 50 (BLUEMASK50PACK-3 PLY - COD546)
- GOPREMIUM Molded Face Mask - Pack of 50 (WHITEMASK150BOBwarehouse)
- WECARE Individually Wrapped Kids Face Masks, Assorted Unicorn, 50PK (WC-WMN100117-BX)
- PROPAC 3-PLY SURIGICAL MASK ASTM LEVEL 2 WRAPEPED (D8012-10 WRAPPED)
- DEFENDER SAFETY Procedure Face Mask ASTM Level 3, 4 Layer, 99 PFE, Medical Grade, FDA 510k Cleared, 2000PK (DSM-PM03-03-C)
- GOPREMIUM Anti Dust Cotton Face & Mouth Mask; Black - Pack of 50 (BLUEMASK50PACK-3 PLY - COD617)
- Honeywell Face Masks