Shop All Faceshields and Visors
Honeywell
FibreMetal Propionate Faceshield Windows
Mfr # 4178IRUV8
Zoro # G407469599
product price: $44.75
/ea
$44.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color IR Shade 8
- Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 4178IRUV8
- Zoro # G407469599
- Country of Origin United States
- Category Faceshields and Visors
Details
Item | Visors & Faceshields |
Color | IR Shade 8 |
Material | Polycarbonate |
Description
FibreMetal faceshield wide view windows are injection molded from propionate, which is superior to other window materials in every major performance characteristic They are preformed at the factory to the exact curve specified crown protectors for easy installation an exact fit and a perfect seal against dust, dirt and debris All highperformance models are 060 thick and made to fit F400 and F500 faceshields
- •Performed to ensure exact curve for easy installation, and also creates an exact fit and a perfect seal against dust, dirt, and debris
- •.060" thickness provides an extra margin of protection compared to an ordinary .04" thick window
- •Window is heat, scratch, and impact resistant
- •Provides a comfortable and easy fit over protective eyewear and respirators
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Rubber Coated Gloves, Palm Coverage, Black/Yellow, M, PR (DPG70M)
- LITHONIA LIGHTING Ext Sgn, Steel, Wht, 12 1/2in, 2W (LX W 3 R)
- KENT SAFETY Life Jacket, XL, 15.5lb, Foam, Orange (150800-200-050-20)
- BRADY Label Printer Ribbon, B30 Series, Yellow, 4.33 in W x 200 ft L (B30-R10000-YL)
- HONEYWELL FibreMetal High Performance Wide View Faceshield Window (4178IRUV5)
- HONEYWELL Turboshield Wraparound Face Shields (S9500)
- HONEYWELL Wraparound Face Shields (S8510)
- HONEYWELL Uvex Bionic Shield Replacement Visors (S8555)
- HONEYWELL FibreMetal Propionate Faceshield Windows (4178CLBP)
- HONEYWELL North by High Performance Faceshield Window (4118CL)
- SAS SAFETY Replacement Face Shield Deluxe, Green (SAS-5157)
- Honeywell Eye Protection