Shop All Eyewash Stations
Honeywell
Fendall Flash Flood; Eyesaline Eyewash Station in Green
Mfr # 32-000400-0000
Zoro # G3256197
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 20 in
- Width 11 in
- Mounting Wall
- Color Green
- Installation Type Portable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 32-000400-0000
- Zoro # G3256197
- UPC # 364809410157
- Country of Origin United States
- Category Eyewash Stations
Dimensions
Height | 20 in |
Width | 11 in |
Depth | 14 in |
Size (Ht x Wd x Dp) | 20 in x 11 in x 14 in |
Description
Eyewash Station, Activation Gravity Feed, Color Green, Coverage Eyes, Depth 14 in, Height 20 in, Width 11 in, Environment General Purpose, In Solution Shelf Life 6 mo, Included Media Media Included, Includes 1 gal Sperian Saline Solution, Sperian Saline Concentrate, Sperian Water Additive, Maximum Flow Rate 0.4 gpm, Media Type Saline Concentrate, Mount Type Wall, Portable Water Supply Type Gravity-Fed, Refill Type Cartridge, Series Fendall Flash Flood, Sub-Brand Fendall, Tank Capacity 1 gal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Adhesive (QC127BYL4X001200)
- JAFRIB Attack Line Fire Hose, 50 ft., Red (G50H2RR50)
- LYLE Decaldanger Non-Potable Water, 5"x3.5", LCU4-0146-ND_5X3.5 (LCU4-0146-ND_5X3.5)
- SIMPSON STRONG-TIE Simpson Strong Tie LCE4Z-WEST 4x End Post Cap (748022)
- HONEYWELL Eyesaline; Porta Stream I Eyewash Station in Green (32-000511-0000)
- HONEYWELL Honeywell Eyesaline Eyewash Station (32-000462-0000)
- HONEYWELL Eyewash Station, Fendall Pure Flow 1000, Gravity-Fed, 7 Gallon Capacity (32-001000-0000)
- HONEYWELL Fendall Porta Stream® I; Eyesaline Eyewash Station in Green (32-000100-0000)
- HONEYWELL Eyewash Station, Polyethylene, 16 oz, PK4 (32-000465-0000)
- HONEYWELL Fendall Porta Stream® II; Eyewash Station, Gravity-Fed, 16 gal Capacity (32-000200-0000)
- HONEYWELL FENDALL Fendall Eyesaline Wall-Mount Eye Wash Station 12.25" L x 3.25" W x 14" H (PLS1495)
- Honeywell Eyewash Stations