Shop All Eyewash Stations
Honeywell
Eyesaline; Porta Stream I Eyewash Station in Green
Mfr # 32-000511-0000
Zoro # G2910686
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 2 3/4 ft
- Width 1 1/2 ft
- Color Green
- Includes Waste Water Cart
- Features Allows Easy Collection of Used Flushing Fluid, Concave Top Surface with Center Drain, Dual Wheels, Molded Handle for Easy Portability
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 32-000511-0000
- Zoro # G2910686
- UPC # 364809430216
- Country of Origin United States
- Category Eyewash Stations
Dimensions
Height | 2 3/4 ft |
Width | 1 1/2 ft |
Length | 17 7/8 in |
Depth | 1 1/2 ft |
Details
Item | Eyewash Station Waste Container |
Color | Green |
Includes | Waste Water Cart |
Features | Allows Easy Collection of Used Flushing Fluid, Concave Top Surface with Center Drain, Dual Wheels, Molded Handle for Easy Portability |
For Use With | Fendall Flash Flood, Fendall Porta Stream I, II, III |
Material | Polyethylene |
Accessory Type | Waste Water Cart |
Containment Pool Construction | Plastic |
Compatible with Series | Porta Stream I, II, III |
Containment Pool Material | Plastic |
Compatible Mfr Part Number | 32-000130-0000, 32-000230-0000 |
Compatible with Brand | Honeywell |
Includes Overflow Bladder | No |
Series | Porta Stream I, II, III |
Containment Pool Material Fabric Weight | 23.5 g |
Containment Pool Frame Material | Plastic |
Sub-Brand | Honeywell Safety |
Description
Eyewash Station Waste Container, Accessory Type Waste Water Cart, Capacity 23.5 gal, Color Green, Compatible Grainger Part Number 3PVP3, 3PVP7, 3PVU3, 4LNF8, Compatible Mfr Part Number 32-000130-0000, 32-000230-0000, Compatible with Brand Honeywell, Compatible with Series Porta Stream I, II, III, Containment Pool Construction Plastic, Containment Pool Frame Material Plastic, Containment Pool Material Plastic, Containment Pool Material Fabric Weight 23.5 g, Depth 1 1/2 ft, Height 2 3/4 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR High Visibility Vest, Orange/Red, XL (53YP37)
- CONDOR Spill Kit, Bucket, Chemical, Hazmat, 9.1gal. (436M96)
- BAUSCH + LOMB Lens Cleaning Tissues, Pre-Moistened, 5"x8", 1000/CT 100PK (BAL8574GMCT)
- SHOWA Coated Glves, Blk/Gr, XL, VF, 43YT11, PR (341XL-09-V)
- HONEYWELL Fendall Porta Stream® I; Eyesaline Eyewash Station in Green (32-000100-0000)
- HONEYWELL Honeywell Eyesaline Eyewash Station (32-000462-0000)
- HONEYWELL Eyewash Station, Fendall Pure Flow 1000, Gravity-Fed, 7 Gallon Capacity (32-001000-0000)
- HONEYWELL Wall Mount Eyewash Stations (32-000460-0000)
- HONEYWELL Fendall Flash Flood; Eyesaline Eyewash Station in Green (32-000400-0000)
- HONEYWELL Fendall Porta Stream® II; Eyewash Station, Gravity-Fed, 16 gal Capacity (32-000200-0000)
- BOARDWALK Emergency Eyewash Station, 16 oz Bottle, 2 Bottles/Station (54842)
- Honeywell Eyewash Stations and Shower Equipment