Shop All Thermostat Guards and Accessories
Honeywell
Fan Coil Thermostat, Low Voltage, White
Mfr # TB8575A1000/U
Zoro # G1684952
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Hardware
- Color White
- Height 3.8"
- Fan Switching Hi-Med-Low-Auto-Off
- Voltage 24V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # TB8575A1000/U
- Zoro # G1684952
- UPC # 085267314435
- Country of Origin Mexico
- Category Thermostat Guards and Accessories
Dimensions
Height | 3.8" |
Height (In.) | 3 13/16 in |
Depth (In.) | 1 1/8 in |
Width (In.) | 5 13/16 in |
Depth | 1.1" |
Overall Height | 3 13/16 in |
Overall Width | 5 13/16 in |
Width | 5.8" |
Digit Size | Standard |
Overall Depth | 1 1/8 in |
Screen Height | 1 9/16 in |
Screen Width | 2 1/2 in |
Description
Fan Coil Thermostat, Low Voltage, Thermostat Switch Type 5 Relays, Switch Action -, Thermostat Control Range 50 Degrees to 90 Degrees F, Differential (Deg. F) +/-2, Thermostat Heating/Cooling Heating/Cooling, Thermostat Number of Pipes 2 or 4, Thermostat Number of Speeds 3, Fan Switching Hi-Med-Low-Auto-Off, System Switching Auto-Heat-Cool-Off, Sensor Type -, 3 13/16 in, Sensing Bulb Dia. (In.) -, 5 13/16 in, Sensing Bulb Length (In.) -, 1 1/8 in, Capillary Length (In.) -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 14X24X1 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 4PK (14241.C 4PK)
- ALL-FILTERS 16x25x5, MERV 9, Pleated HVAC Air Filter Replacements, Trion Air Bear Cub 255649-105, 2PK (16255.9AB)
- HAVACO QUICK CONNECT Havaco Quick Connect HT-CCGB-S1 White Square Capital Crown Ceiling Diffuser with 8 in. Boot (HT-CCGB-S1)
- GOODMAN B1368047S Blower Wheel 10" X 10" (B1368047S)
- HONEYWELL Tg512A1009 Large Clear Plastic (TG512A1009)
- HONEYWELL Tr23 20 K Ohm Ntc Non-Linear (TR23)
- HONEYWELL SuitePro Wall Plate Adapter, Plastic, White (50033847-001/U)
- HONEYWELL L4006E1125 Manual Reset Aquastat (L4006E1125)
- HONEYWELL 14003192-001 Wall Plate Adaptor (14003192-0)
- HONEYWELL 10K Ohm Remote Sensor, Wall Module, White (TR21-A/U)
- JOHNSON CONTROLS Temperature Sensor, Nickel 1k ohm, Flange 4" Metal (TE-631GV-2)
- Honeywell Thermostats