Shop All Face Masks
Honeywell
Face Cover
Mfr # LM-500-WF
Zoro # G400892844
original price:
$16.70
12% off
new price: $14.65
/ea
$14.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nosepiece Type None
- Mask Style Earloop Mask
- Features 4-Way Stretch, Replaceable Filter
- Number of Layers 2-Ply
- Washable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # LM-500-WF
- Zoro # G400892844
- UPC # 883940398723
- Country of Origin United States
- Category Face Masks
Details
Nosepiece Type | None |
Item | Face Cover |
Mask Style | Earloop Mask |
Features | 4-Way Stretch, Replaceable Filter |
Number of Layers | 2-Ply |
Washable | Yes |
Standards | ASTM F2100-19 |
Mask Attachment Type | Ear Loops |
Disposable/ Reusable | Reusable |
Individually Packaged | No |
Color | Gray |
Description
Face Cover, Earloop Mask, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Forklift Traffic Sign, D536AB (D536AB)
- WERNER 8 ft.L Cross Arm Strap Web (A111008)
- ULTRATECH Retrofit ADA Warning Pad, Black, 4 x 2 ft. (757)
- CROSSFIRE Crossfire Talon Bifocal Safety Eyewear (12420)
- HONEYWELL Filters, For Textile Face Cover, PK12 (LMF-500-12)
- PUR N95 General Purpose Face Mask White One Size Fits Most 5 pk, 5PK (64032)
- BITTEL Disposable Face Mask (50 Pack) (MS03)
- KIMTECH Disposable Procedural Face Mask, Universal, White, 300PK (62484)
- BITTEL Three Ply mask individually package (MS03 SP)
- INTERNATIONAL ENVIROGUARD Face Mask, White, Cotton, Resuable, PK10 (2904W-PK)
- CELLUCAP Disposable Procedural Face Mask, Universal, White, 50PK (1826ELGRA)
- Honeywell Face Masks